Shop All Wire Disconnects
Panduit
Female Disconnect, nylon fully insulated, 16, DNF14-206FIB-M, PK 1000
Mfr # DNF14-206FIB-M
Zoro # G2854777
product price: $392.99
/pk 1000, $0.39/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Color Code Blue
- Insulation Type Fully Insulated
- Overall Length 0.78 in
- Features Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF14-206FIB-M
- Zoro # G2854777
- UPC # 7498382672
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.78 in |
Width | 0.3" |
Height | 0.22 in |
Insulation Diameter (In.) | 0.16 |
Maximum Copper Conductor Size (AWG) | #14 |
Maximum Wire Size (AWG) | #14 |
Insulation Diameter (mm) | 4.1 |
Tab Size (In.) | 0.205/0.187 x 0.020 |
Minimum Wire Size (AWG) | #16 |
Overall Length (mm) | 19.8 |
Overall Width (In.) | 0.31 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Overall Length (In.) | 0.78 |
Maximum Wire Insulation Diameter (mm) | 4.1 |
Wire Strip Length (mm) | 7.1 |
Wire Strip Length (In.) | 11933 |
Tab Size (mm) | 5.2/4.8 x 0.5 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Minimum Copper Conductor Size (AWG) | #16 |
Overall Width (mm) | 7.9 |
Description
Female Disconnect, nylon fully insulated, 16 - 14 AWG, .187/.205 x .020 tab size, funnel entry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Inverter and Battery Charger, Modified Sine Wave, 1,500 W Peak, 750 W Continuous, 1 Outlets (RV750ULHW)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT (MJN2C-AC24)
- AIMS POWER Power Inverter, Modified Sine Wave, 14,000 W Peak, 7,000 W Continuous, 1 Outlets (PWRIG700024024)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 1" x 100ft- Black (WL-SW-HD-100-100-BK)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-111-C)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK25 (DNF10-250FIMB-Q)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-205FIB-L)
- PANDUIT Female Disconnect, 0.81 in., PK100 (DV14-250B-C)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIB-M)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FIB-L)
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10 (30379)
- Panduit Wire Connectors & Disconnects