Shop All Wire Disconnects
Panduit
Female Disconnect, nylon fully insulated, 16, DNF14-205FIB-M, PK 1000
Mfr # DNF14-205FIB-M
Zoro # G2859004
Free Shipping & Returns
$379.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Color Code Blue
- Insulation Type Fully Insulated
- Overall Length 0.78 in
- Features Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DNF14-205FIB-M
- Zoro # G2859004
- UPC # 7498382670
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.78 in |
Width | 0.3" |
Overall Width (mm) | 7.9 |
Tab Size (In.) | 0.205/0.187 x 0.032 |
Minimum Copper Conductor Size (AWG) | #16 |
Minimum Wire Size (AWG) | #16 |
Maximum Wire Size (AWG) | #14 |
Wire Strip Length (mm) | 7.1 |
Maximum Copper Conductor Size (AWG) | #14 |
Overall Length (mm) | 19.8 |
Tab Size (mm) | 5.2/4.8 x 0.8 |
Overall Length (In.) | 0.78 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Overall Width (In.) | 0.31 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Wire Strip Length (In.) | 11933 |
Maximum Wire Insulation Diameter (mm) | 4.1 |
Insulation Diameter (mm) | 4.1 |
Insulation Diameter (In.) | 0.16 |
Description
Female Disconnect, nylon fully insulated, 16 - 14 AWG, .187/.205 x .032 tab size, funnel entry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e Patch Cable, 25 ft, White (AT1525EV-WH)
- WIEGMANN Control Box, Nema 1 Control Box Accessory, Carbon Steel, Enclosure (N1C202406LP)
- NVENT HOFFMAN Syspend 281-Max Tubes, 3.15x4.13x79.92 (S2MT2000)
- RIP-TIE 16" L Buckle Hook-and-Loop Cinch Strap BK (OW-16-G1P-BK)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-111-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111FIB-C)
- PANDUIT Female Disconnect, 0.81 in., PK100 (DV14-250B-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-206B-L)
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- PANDUIT Female Disconnect, Vinyl, 1.03 in., PK50 (DV10-250-L)
- VELVAC Female Bullet Disconct, Red, 22-18AWG, PK10 (30179)
- Panduit Wire Disconnects