Shop All Wire Disconnects
Panduit
Female Disconnect, Nylon Fully Insulated (1000 Pack), 1000PK
Mfr # DNF14-188FIB-M
Zoro # G804858507
product price: $397.99
/pk 1000, $0.40/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Wire Size #14
- Material Brass
- Color Code Blue
- Insulation Type Fully Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF14-188FIB-M
- Zoro # G804858507
- UPC # 7498375985
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Wire Size | #14 |
Overall Length | 0.78 in |
Tab Size | 0.187 x 0.020 |
Wire Strip Length | 11933 |
Width | 0.29 in |
Overall Width | 0.29 |
Height | 0.18 in |
Overall Height | 0.18 |
Insulation Diameter (mm) | 4.1 |
Maximum Wire Insulation Diameter (mm) | 4.1 |
Minimum Copper Conductor Size (AWG) | #16 |
Wire Strip Length (In.) | 11933 |
Maximum Wire Size (AWG) | #14 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Overall Width (In.) | 0.29 |
Overall Length (In.) | 0.78 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Wire Strip Length (mm) | 7.1 |
Minimum Wire Size (AWG) | #16 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Tab Size (In.) | 0.187 x 0.020 |
Overall Length (mm) | 19.8 |
Insulation Diameter (In.) | 0.16 |
Overall Width (mm) | 7.4 |
Tab Size (mm) | 4.8 x 0.5 |
Maximum Copper Conductor Size (AWG) | #14 |
Description
The vibration resistant female disconnect is made of brass and is tin-plated. It is fully insulated in a blue, nylon housing. It has a tab size of 0.187 x 0.0204.8 x 0.5 mm) and supports a wire range of 16-14 AWG (1.5-2.5 mm2). It is 0.7819.8 mm) long and 0.297.4 mm) wide. The disconnect has a funnel entry barrel configuration and a butted seam barrel. It comes in boxes of 1000.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 1 Pole, 120/240V AC (QOB130VH)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 48.00x36.00x12.00, Gray, (A48H36DLP3PT)
- MELTRIC 33-64043 RECEPTACLE (33-64043)
- EATON Circuit Breaker, FAZ Series 5A, 3 Pole, 277/480V AC, C Curve (FAZ-C5/3)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- PANDUIT Female Flag Disconnect, Blu, 16-14AWG, PK50 (DNFR14-250FIB-L)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FIB-D)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FIB-L)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK50 (D10-250-L)
- 3M Male Disconnect, Blue, 16-14AWG, PK1000 (MNG14-187DMK)
- Panduit Wire Disconnects