Shop All Wire Disconnects
Panduit
Female Disconnect, nylon barrel insulate
Mfr # DNF14-110-M
Zoro # G2855897
product price: $500.99
/pk 1000, $0.50/ea
Free Shipping & Returns
$500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Color Code Blue
- Insulation Type Barrel Insulated
- Overall Length 0.75 in
- Features Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF14-110-M
- Zoro # G2855897
- UPC # 7498382651
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.75 in |
Height | 0.08 in |
Width | 0.2" |
Insulation Diameter (In.) | 0.16 |
Wire Strip Length (mm) | 7.1 |
Minimum Wire Size (AWG) | #16 |
Tab Size (mm) | 2.8 x 0.8 |
Maximum Wire Insulation Diameter (mm) | 4.12 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Insulation Diameter (mm) | 4.1 |
Overall Length (mm) | 19.1 |
Overall Width (mm) | 3.8 |
Maximum Copper Conductor Size (AWG) | #14 |
Wire Strip Length (In.) | 11933 |
Overall Width (In.) | 0.15 |
Overall Length (In.) | 0.75 |
Tab Size (In.) | 0.110 x 0.032 |
Maximum Wire Insulation Diameter (In.) | 0.162 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Minimum Copper Conductor Size (AWG) | #16 |
Maximum Wire Size (AWG) | #14 |
Description
Female Disconnect, nylon barrel insulated, 16 - 14 AWG, .110 x .032 tab size, funnel entry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Steel Conduit, 50 ft. L, Bend Radius: 6 1/4 in (5505-24-00)
- SQUARE D 2 Raintight Hub (B200)
- CAROL 10 AWG 3 Conductor Carolprene Portable Cord 600V 100 ft. BK (00.82JO.27255)
- HUBBELL Connector, 5-20R, 20A, 125V (HBL8319C)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIB-M)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK50 (D10-250-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-205FIB-L)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK100 (DNF14-250M-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-188-C)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FIM-L)
- VELVAC Male Bullet Disconnect, Blu, 16-14AWG, PK10 (055104-10)
- Panduit Wire Connectors & Disconnects