Shop All Wire Disconnects
Panduit
Female Disconnect, Nylon, 22-18AWG, PK50
Mfr # DNFR18-206FIB-L
Zoro # G0765760
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-300-1
- Color Code Red
- Insulation Type Fully Insulated
- Overall Length 0.58 in
- Features Right-angled Connector, Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DNFR18-206FIB-L
- Zoro # G0765760
- UPC # 7498311999
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.58 in |
Height | 0.6 in |
Width | 0.4" |
Overall Height (mm) | 15.2 |
Tab Size (In.) | 0.205/0.187 x 0.020 |
Maximum Copper Conductor Size (AWG) | #18 |
Maximum Wire Size (AWG) | #18 |
Overall Depth (In.) | 0.6 |
Insulation Diameter (mm) | 4.6 |
Overall Length (mm) | 14.7 |
Overall Height (In.) | 0.6 |
Minimum Wire Size (AWG) | #22 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Wire Strip Length (mm) | 7.1 |
Overall Length (In.) | 0.58 |
Overall Depth (mm) | 15.2 |
Maximum Wire Insulation Diameter (In.) | 0.18 |
Tab Size (mm) | 5.2/4.8 x 0.5 |
Maximum Metric Conductor Size (mm²) | 1 |
Maximum Wire Insulation Diameter (mm) | 4.5 |
Overall Width (mm) | 15.2 |
Wire Strip Length (In.) | 11933 |
Overall Width (In.) | 0.6 |
Minimum Copper Conductor Size (AWG) | #22 |
Insulation Diameter (In.) | 0.18 |
Depth | 0.6 in |
Description
Female Disconnect,Nylon,22-18AWG,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, EDB Series 40A, 3 Pole, 277/480V AC (EDB34040)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 20A, SPDT/Override (RIB01SBCDC)
- RITTAL Pack Of 5 Led Light Power Cordset Cable, SZ 2500410 (SZ 2500.410)
- CALBRITE EMT Conduit, 10 ft., 1-1/2in., 304 SS (S11510CT00)
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FIB-L)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK100 (DNF14-250M-C)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK1000 (DNF18-250FIB-M)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-111-C)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C906)
- Panduit Wire Disconnects