Shop All Wire Disconnects
Panduit
Female Disconnect, Nylon, 22-18AWG, PK50
Mfr # DNF18250FIBX-L
Zoro # G0765648
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-100
- Color Code Red
- Insulation Type Fully Insulated
- Overall Length 0.93 in
- Features Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DNF18250FIBX-L
- Zoro # G0765648
- UPC # 7498311992
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.93 in |
Width | 0.4" |
Height | 0.22 in |
Tab Size (In.) | 0.250 x 0.032 |
Insulation Diameter (In.) | 0.21 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Minimum Wire Size (AWG) | #22 |
Insulation Diameter (mm) | 5.3 |
Minimum Copper Conductor Size (AWG) | #22 |
Maximum Wire Insulation Diameter (In.) | 0.21 |
Overall Length (In.) | 0.93 |
Maximum Copper Conductor Size (AWG) | #18 |
Overall Width (mm) | 8.9 |
Wire Strip Length (In.) | 11933 |
Maximum Wire Size (AWG) | #18 |
Wire Strip Length (mm) | 7.1 |
Tab Size (mm) | 6.3 x 0.8 |
Maximum Wire Insulation Diameter (mm) | 5.3 |
Maximum Metric Conductor Size (mm²) | 1 |
Overall Length (mm) | 23.6 |
Overall Width (In.) | 0.35 |
Description
Female Disconnect,Nylon,22-18AWG,Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Circuit Breaker, BRN Series 20A, 1 Pole, 120/240V AC (BRN120GF)
- MERSEN Surge Protector, 1 Phase, 120/240V, 2 Poles, 3, 75kA (STP240S07)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 20A, 1 Pole, 240/415V AC, B Curve (M9F21120)
- POWER FIRST Connector, Bnc, Pk5 (4JY57)
- PANDUIT Female Disconnect, 12-10AWG, PK50 (DR10-250-L)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111FIB-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNFR18-250B-L)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIM-M)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-206FIB-L)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C895)
- Panduit Wire Disconnects