Shop All Wire Disconnects
Panduit
Female Disconnect, Nylon, 22-18AWG, PK50
Mfr # DNF18-250FI-L
Zoro # G0765620
product price: $59.65
/pk 50, $1.19/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
- Color Code Red
- Insulation Type Fully Insulated
- Overall Length 0.94 in
- Features Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF18-250FI-L
- Zoro # G0765620
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.94 in |
Width | 0.4" |
Height | 0.21 in |
Overall Length (In.) | 0.94 |
Insulation Diameter (mm) | 3.5 |
Wire Strip Length (In.) | 11933 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Insulation Diameter (In.) | 0.14 |
Tab Size (mm) | 6.3 x 0.8 |
Maximum Metric Conductor Size (mm²) | 1 |
Minimum Copper Conductor Size (AWG) | #22 |
Maximum Wire Insulation Diameter (In.) | 0.14 |
Maximum Wire Insulation Diameter (mm) | 3.6 |
Maximum Copper Conductor Size (AWG) | #18 |
Wire Strip Length (mm) | 7.1 |
Overall Length (mm) | 23.9 |
Minimum Wire Size (AWG) | #22 |
Overall Width (mm) | 9.1 |
Tab Size (In.) | 0.250 x 0.032 |
Maximum Wire Size (AWG) | #18 |
Overall Width (In.) | 0.36 |
Description
Female Disconnect,Nylon,22-18AWG,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 20A, 600V AC, Non-Indicating (SLC020)
- LEVITON Watertight Locking Plug (26W81)
- SOUTHWIRE Device Ring, Ring Accessory, 1 Gang, Steel (AMR1)
- LINEMASTER Atlas - Full Shield (936-SWH)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-206FIB-L)
- PANDUIT Female Disconnect, 0.81 in., PK100 (DV14-250B-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-206B-L)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111FIB-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111-C)
- Panduit Wire Disconnects