Shop All Wire Disconnects
Panduit
Female Disconnect, Nylon, 22-18AWG, PK50
Mfr # DNF18-205FIB-L
Zoro # G0765508
$46.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Color Code Red
- Insulation Type Fully Insulated
- Overall Length 0.78 in
- Features Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DNF18-205FIB-L
- Zoro # G0765508
- UPC # 7498311802
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.78 in |
Height | 0.22 in |
Width | 0.3" |
Maximum Wire Insulation Diameter (mm) | 3.4 |
Overall Width (mm) | 7.9 |
Overall Length (In.) | 0.78 |
Overall Width (In.) | 0.31 |
Maximum Copper Conductor Size (AWG) | #18 |
Minimum Wire Size (AWG) | #22 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Insulation Diameter (mm) | 3.5 |
Tab Size (mm) | 5.2/4.8 x 0.8 |
Minimum Copper Conductor Size (AWG) | #22 |
Wire Strip Length (In.) | 11933 |
Maximum Metric Conductor Size (mm²) | 1 |
Insulation Diameter (In.) | 0.14 |
Overall Length (mm) | 19.8 |
Tab Size (In.) | 0.205/0.187 x 0.032 |
Maximum Wire Insulation Diameter (In.) | 0.14 |
Wire Strip Length (mm) | 7.1 |
Maximum Wire Size (AWG) | #18 |
Description
Female Disconnect,Nylon,22-18AWG,Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Conduit Outlet Body w/Cover, 1 In. (S61000TE00)
- PANDUIT Lowprocbletiemt, Usrsuppliedadh, Nat, PK100 (AM2-C)
- HUBBELL PREMISE WIRING Fiber Connector, 62.5 UM, OM1, ST, PK12 (FCST62M12)
- APPLETON ELECTRIC Conduit Outlet Body, T, 1/2 In. (GRFT50-A)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK100 (DNF18-250M-C)
- PANDUIT Female Disconnect, 22-18AWG, PK100 (D18-250-C)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250FIB-C)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIB-M)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-250FI-L)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-250B-L)
- PANDUIT Female Disconnect, 0.81 in., PK100 (DV14-250B-C)
- Panduit Wire Disconnects