Shop All Wire Disconnects
Panduit
Female Disconnect, Nylon, 22-18AWG, PK3000
Mfr # DNF18-250FIB-3K
Zoro # G0765657
product price: $744.99
/pk 3000, $0.25/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Crimp press with CA9 (CD9-4A) or CA-800EZ (CD-800-4) applicator
- Color Code Red
- Insulation Type Fully Insulated
- Overall Length 0.84 in
- Features Flame Retardant, Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF18-250FIB-3K
- Zoro # G0765657
- UPC # 7498382690
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.84 in |
Width | 0.4" |
Height | 0.22 in |
Maximum Wire Size (AWG) | #18 |
Overall Height (mm) | 5.6 |
Maximum Wire Insulation Diameter (mm) | 3.45 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Maximum Copper Conductor Size (AWG) | #18 |
Overall Height (In.) | 0.22 |
Overall Width (mm) | 8.9 |
Maximum Metric Conductor Size (mm²) | 1 |
Overall Length (In.) | 0.84 |
Wire Strip Length (In.) | 11933 |
Maximum Wire Insulation Diameter (In.) | 0.136 |
Overall Length (mm) | 21.3 |
Wire Strip Length (mm) | 7.1 |
Tab Size (In.) | 0.250 x 0.032 |
Minimum Wire Size (AWG) | #22 |
Overall Width (In.) | 0.35 |
Tab Size (mm) | 6.3 x 0.8 |
Description
Female Disconnect,Nylon,22-18AWG,Package Quantity 3000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, W Series, Fast Acting, 2A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (W-2)
- SCHNEIDER ELECTRIC Pilot Light, Clear, LED Lamp Type (XB7EV07GP)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 2" Inside Diameter - 10' Length - Black (WL908-BK-10)
- L.H. DOTTIE L.H. Dottie 5/16''-18 x 1-1/2'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U150)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FI-L)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK100 (DNF14-250M-C)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-205FIB-L)
- PANDUIT Female Disconnect, 0.81 in., PK100 (DV14-250B-C)
- QUICKCABLE Ins Female Disconnect, 16-1ga, .187", PK100 (163257-100)
- Panduit Wire Connectors & Disconnects