Shop All Wire Disconnects
Panduit
Female Disconnect, Nylon, 22-18AWG, PK1000
Mfr # DPF18-250FIB-M
Zoro # G0765998
product price: $334.99
/pk 1000, $0.33/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Color Code Red
- Insulation Type Fully Insulated
- Overall Length 0.84 in
- Features Strain Relief, Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DPF18-250FIB-M
- Zoro # G0765998
- UPC # 7498320393
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.84 in |
Width | 0.4" |
Height | 0.22 in |
Overall Height (mm) | 5.6 |
Overall Width (mm) | 8.9 |
Wire Strip Length (mm) | 7.1 |
Maximum Wire Insulation Diameter (mm) | 3.38 |
Overall Length (In.) | 0.84 |
Maximum Copper Conductor Size (AWG) | #18 |
Overall Width (In.) | 0.35 |
Maximum Metric Conductor Size (mm²) | 1 |
Overall Length (mm) | 21.3 |
Maximum Wire Insulation Diameter (In.) | 0.133 |
Overall Height (In.) | 0.22 |
Minimum Wire Size (AWG) | #22 |
Tab Size (In.) | 0.250 x 0.032 |
Tab Size (mm) | 6.3 x 0.8 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Maximum Wire Size (AWG) | #18 |
Wire Strip Length (In.) | 11933 |
Description
Female Disconnect,Nylon,22-18AWG,Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Angled Plug 3Wire 15A Bl (05266-0CA)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A @ 277V AC (1TL1-1L)
- SIEMENS Mechanical Interlock, BQ Circuit Breakers (ECQML12)
- EATON Legend Plate, Square, Run, Black (10250TS31)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111FIB-C)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK100 (DNF18-250M-C)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK500 (D10-250-D)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110FIB-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-206FIB-L)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (5UGR2)
- Panduit Wire Connectors & Disconnects