Shop All Wire Disconnects
Panduit
Female Disconnect, Nylon, 22-18AWG, PK1000
Mfr # DNFR18-250B-M
Zoro # G0765821
product price: $478.99
/pk 1000, $0.48/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-300-1
- Color Code Red
- Insulation Type Fully Insulated
- Overall Length 0.78 in
- Features Right-angled Connector, Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNFR18-250B-M
- Zoro # G0765821
- UPC # 7498382659
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.78 in |
Width | 0.4" |
Overall Height (mm) | 5.1 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Overall Width (mm) | 15.7 |
Tab Size (mm) | 6.3 x 0.8 |
Maximum Wire Size (AWG) | #18 |
Tab Size (In.) | 0.250 x 0.032 |
Maximum Copper Conductor Size (AWG) | #18 |
Wire Strip Length (mm) | 7.1 |
Wire Strip Length (In.) | 11933 |
Maximum Metric Conductor Size (mm²) | 1 |
Maximum Wire Insulation Diameter (mm) | 3.3 |
Overall Length (In.) | 0.62 |
Overall Width (In.) | 0.62 |
Overall Length (mm) | 15.7 |
Minimum Wire Size (AWG) | #22 |
Overall Height (In.) | 0.2 |
Maximum Wire Insulation Diameter (In.) | 0.13 |
Depth | 0.62 in |
Description
Female Disconnect,Nylon,22-18AWG,Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTRON ENERGY SmartSolar MPPT 150/100-Tr VE.Can (SCC115110411)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Male Plug, Valise Series, Industrial/Commercial Grade, Straight, 2-Pole 3-Wire Grounding, 15A 125V, 5-15P, Black, Single Pack (HBL5966VBLK)
- ABB Short-Barrel Splice, 1.75 in. L, Black (54510)
- NVENT HOFFMAN Barrier Kits, Bracket-Mounted, fits 4.00x4.00, Gray, Steel (F44BK60)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-206B-L)
- PANDUIT Female Flag Disconnect, Red, 22-18AWG, PK50 (DNFR18-250FIB-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-250FI-L)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FIB-L)
- PANDUIT Female Disconnect, 12-10AWG, PK50 (DR10-250-L)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250FIB-C)
- 3M Female Disconnect, Red, 22-18AWG, PK100 (MVU18-187DFX)
- Panduit Wire Disconnects