Shop All Wire Disconnects
Panduit
Female Disconnect, Nylon, 22-18AWG, PK1000
Mfr # DNF18-111FIB-M
Zoro # G0765593
product price: $314.99
/pk 1000, $0.31/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Color Code Red
- Insulation Type Fully Insulated
- Overall Length 0.71 in
- Features Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF18-111FIB-M
- Zoro # G0765593
- UPC # 7498382676
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.71 in |
Height | 0.16 in |
Width | 0.2" |
Overall Width (In.) | 0.19 |
Maximum Wire Insulation Diameter (mm) | 3 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Wire Strip Length (In.) | 11933 |
Overall Height (mm) | 4.1 |
Overall Length (In.) | 0.71 |
Maximum Wire Insulation Diameter (In.) | 0.12 |
Maximum Wire Size (AWG) | #18 |
Overall Width (mm) | 4.8 |
Overall Length (mm) | 18 |
Maximum Metric Conductor Size (mm²) | 1 |
Tab Size (mm) | 2.8 x 0.5 |
Minimum Wire Size (AWG) | #22 |
Wire Strip Length (mm) | 7.1 |
Overall Height (In.) | 0.16 |
Maximum Copper Conductor Size (AWG) | #18 |
Tab Size (In.) | 0.110 x 0.020 |
Description
Female Disconnect,Nylon,22-18AWG,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMAX Outdoor Electrical Splice Box, Round, 10 in, PVC, Gray (910)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-55122-10)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 60A, 500V AC, Non-Indicating (A50QS60-4)
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-250B-L)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250-C)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FI-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-205FIB-L)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FIM-L)
- ABB Motor L-Disconnect, Male, 2 AWG, Brown (MD2M-3)
- Panduit Wire Disconnects