Shop All Wire Disconnects
Panduit
Female Disconnect, Nylon, 22-18AWG, PK1000
Mfr # DNF18-111-M
Zoro # G0765587
product price: $459.99
/pk 1000, $0.46/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Color Code Red
- Insulation Type Barrel Insulated
- Overall Length 0.69 in
- Features Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF18-111-M
- Zoro # G0765587
- UPC # 7498382707
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.69 in |
Width | 0.2" |
Wire Strip Length (mm) | 7.1 |
Overall Height (In.) | 0.07 |
Overall Width (mm) | 3.8 |
Maximum Wire Size (AWG) | #18 |
Overall Height (mm) | 1.8 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Wire Strip Length (In.) | 11933 |
Maximum Copper Conductor Size (AWG) | #18 |
Maximum Wire Insulation Diameter (mm) | 2.54 |
Overall Length (mm) | 17.5 |
Tab Size (mm) | 2.8 x 0.5 |
Maximum Metric Conductor Size (mm²) | 1 |
Maximum Wire Insulation Diameter (In.) | 0.1 |
Tab Size (In.) | 0.110 x 0.020 |
Overall Width (In.) | 0.15 |
Minimum Wire Size (AWG) | #22 |
Overall Length (In.) | 0.69 |
Description
Female Disconnect,Nylon,22-18AWG,Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN 304 Stainless Steel Enclosure, 42 in H, 36 in W, 12 in D, NEMA 3R; 4; 4X; 12, Hinged (N412423612SSC)
- EUCHNER 1NC/1NO Interlock Switch IP 67 (NZ1VZ-528E-M)
- APPLETON ELECTRIC Conduit Outlet Body, Iron, XAT (GRJS100)
- BEST Keyswitch (1W7P4626)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK100 (DNF18-250M-C)
- PANDUIT Female Disconnect, 0.81 in., PK100 (DV14-250B-C)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FIB-L)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK1000 (DNF18-250FIB-M)
- Panduit Wire Connectors & Disconnects