Shop All Wire Disconnects
Panduit
Female Disconnect, Nylon, 22-18AWG, PK100
Mfr # DPF18-110FIB-C
Zoro # G0765989
product price: $103.99
/pk 100, $1.04/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Color Code Red
- Insulation Type Fully Insulated
- Overall Length 0.71 in
- Features Strain Relief, Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DPF18-110FIB-C
- Zoro # G0765989
- UPC # 7498320368
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.71 in |
Width | 0.2" |
Height | 0.16 in |
Overall Width (mm) | 4.8 |
Wire Strip Length (In.) | 11933 |
Overall Length (mm) | 18 |
Maximum Copper Conductor Size (AWG) | #18 |
Maximum Metric Conductor Size (mm²) | 1 |
Maximum Wire Size (AWG) | #18 |
Minimum Copper Conductor Size (AWG) | #22 |
Minimum Wire Size (AWG) | #22 |
Overall Height (In.) | 0.16 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Tab Size (In.) | 0.110 x 0.032 |
Maximum Wire Insulation Diameter (mm) | 3.4 |
Insulation Diameter (mm) | 3.4 |
Tab Size (mm) | 2.8 x 0.8 |
Overall Width (In.) | 0.19 |
Wire Strip Length (mm) | 7.1 |
Maximum Wire Insulation Diameter (In.) | 0.13 |
Overall Height (mm) | 4.1 |
Insulation Diameter (In.) | 0.13 |
Overall Length (In.) | 0.71 |
Description
Female Disconnect,Nylon,22-18AWG,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 3 ft. L, Half Slottd, 12 ga. (FS-201SS PG 36.00)
- INTERMATIC Self-Adaptive In-Wall PIR Sensor Switch (IOS-DOV-WH)
- DAYTON Non-Illum Selectr Swtch, 22mm, 2 Pos, Knob (30G264)
- SIEMENS Suppressor For Contactor, 24-48 VAC (3RT29161CB00)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK100 (DNF18-250M-C)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK50 (D10-250-L)
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK100 (DNF14-250M-C)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK20 (DNF14-250FIB-E)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIM-M)
- METRA Quick Disconnects 18 22 GA M F Nylon (IBR10M)
- Panduit Wire Connectors & Disconnects