Shop All Wire Disconnects
Panduit
Female Disconnect, Nylon, 22-18AWG, PK100
Mfr # DNF18-188FIB-C
Zoro # G0765550
product price: $82.55
/pk 100, $0.83/ea
Free Shipping & Returns
$82.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Color Code Red
- Insulation Type Fully Insulated
- Overall Length 0.78 in
- Features Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF18-188FIB-C
- Zoro # G0765550
- UPC # 7498375979
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.78 in |
Height | 0.16 in |
Width | 0.3" |
Minimum Wire Size (AWG) | #22 |
Overall Length (In.) | 0.78 |
Maximum Wire Insulation Diameter (In.) | 0.14 |
Maximum Copper Conductor Size (AWG) | #18 |
Overall Length (mm) | 19.8 |
Insulation Diameter (In.) | 0.14 |
Wire Strip Length (mm) | 7.1 |
Insulation Diameter (mm) | 3.5 |
Minimum Copper Conductor Size (AWG) | #22 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Overall Width (In.) | 0.29 |
Maximum Metric Conductor Size (mm²) | 1 |
Wire Strip Length (In.) | 11933 |
Tab Size (mm) | 4.8 x 0.5 |
Tab Size (In.) | 0.187 x 0.020 |
Maximum Wire Size (AWG) | #18 |
Maximum Wire Insulation Diameter (mm) | 3.4 |
Overall Width (mm) | 7.4 |
Description
Female Disconnect,Nylon,22-18AWG,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 10 to 100 psi, Standard Action (12T088)
- RACO Electrical Box Cover, Square, 2 Gang, Galvanized Zinc, Blank Cover, 1/8 in D, 4-1/8 in W, 4-1/8 in L (752)
- RACOORPORATED Electrical Box, 30.3 cu in, Wall Box, 2 Gang, Steel, Square (8232)
- FLUKE NETWORKS Test Set, ABN Connector, Waterproof (22800009)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FI-L)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK100 (DNF14-250M-C)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FIB-D)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-205FIB-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111FIB-C)
- Panduit Wire Connectors & Disconnects