Shop All Wire Disconnects
Panduit
Female Disconnect, Nylon, 22-18AWG, PK100
Mfr # DNF18-188-C
Zoro # G0765541
product price: $83.55
/pk 100, $0.84/ea
Free Shipping & Returns
$83.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
- Color Code Red
- Insulation Type Barrel Insulated
- Overall Length 0.76 in
- Features Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF18-188-C
- Zoro # G0765541
- UPC # 7498382700
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.76 in |
Height | 0.1 in |
Width | 0.2" |
Maximum Wire Insulation Diameter (In.) | 0.137 |
Wire Strip Length (In.) | 11933 |
Minimum Copper Conductor Size (AWG) | #22 |
Maximum Wire Size (AWG) | #18 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Maximum Copper Conductor Size (AWG) | #18 |
Overall Length (In.) | 0.76 |
Insulation Diameter (mm) | 3.5 |
Overall Width (mm) | 5.8 |
Maximum Wire Insulation Diameter (mm) | 3.5 |
Overall Width (In.) | 0.23 |
Tab Size (In.) | 0.187 x 0.020 |
Insulation Diameter (In.) | 0.14 |
Minimum Wire Size (AWG) | #22 |
Maximum Metric Conductor Size (mm²) | 1 |
Tab Size (mm) | 4.8 x 0.5 |
Overall Length (mm) | 19.3 |
Wire Strip Length (mm) | 7.1 |
Description
Female Disconnect,Nylon,22-18AWG,Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Mini Control Relay4NO120VAC10A (XTRM10A40A)
- WIEGMANN Interior Panel, NOVAL Accessory, 14 Gang, Steel, Back Panel (N1P1212)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 4 Outlets 115VAC Voltage (PC13-3512-B)
- SQUARE D Control Transformer, 150 VA, Not Rated, 55 °C, 24V AC, 120/240V AC (9070T150D23)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK20 (DNF14-250FIB-E)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-111-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNFR18-250B-L)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIB-M)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-188-C)
- POWER FIRST Female Disconnect, Red, 22-18AWG, PK100 (5UGR1)
- Panduit Wire Connectors & Disconnects