Shop All Wire Disconnects
Panduit
Female Disconnect, Nylon, 22-18AWG, PK100
Mfr # DNF18-187-C
Zoro # G0765517
product price: $86.79
/pk 100, $0.87/ea
Free Shipping & Returns
$86.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
- Color Code Red
- Insulation Type Barrel Insulated
- Overall Length 0.76 in
- Features Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF18-187-C
- Zoro # G0765517
- UPC # 7498382708
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.76 in |
Width | 0.2" |
Height | 0.1 in |
Overall Width (In.) | 0.23 |
Overall Length (In.) | 0.76 |
Wire Strip Length (In.) | 11933 |
Tab Size (mm) | 4.8 x 0.8 |
Minimum Copper Conductor Size (AWG) | #22 |
Overall Length (mm) | 19.3 |
Tab Size (In.) | 0.187 x 0.032 |
Insulation Diameter (mm) | 3.5 |
Maximum Wire Size (AWG) | #18 |
Maximum Copper Conductor Size (AWG) | #18 |
Overall Width (mm) | 5.8 |
Maximum Metric Conductor Size (mm²) | 1 |
Wire Strip Length (mm) | 7.1 |
Insulation Diameter (In.) | 0.14 |
Maximum Wire Insulation Diameter (mm) | 3.5 |
Minimum Wire Size (AWG) | #22 |
Overall Height (mm) | 2.5 |
Maximum Wire Insulation Diameter (In.) | 0.14 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Overall Height (In.) | 0.1 |
Description
Female Disconnect,Nylon,22-18AWG,Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, Wht Painted Steel, 12 Gauge (FS-200SS WT 12.00)
- APPLETON ELECTRIC Plug, 30A, 4P, 3W, Alum, 600V, NEMA 3, 3R, 4, 4X (ACP3034BC)
- BALDWIN Estate Unlacquered Brass Faceplates (0407.031)
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 10 Poles, Quick Connect, Automotive Fuse Type (15600-10-20)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-111-C)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK100 (DNF14-250M-C)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250FIB-C)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK1000 (DNF18-250FIB-M)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-206FIB-L)
- 3M Male Disconnect, Blue, 16-14AWG, PK25 (MTI14-250Q)
- Panduit Wire Connectors & Disconnects