Shop All Wire Disconnects
Panduit
Female Disconnect, Nylon, 22-18AWG, PK100
Mfr # DNF18-111FIB-C
Zoro # G0765480
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Color Code Red
- Insulation Type Fully Insulated
- Overall Length 0.71 in
- Features Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DNF18-111FIB-C
- Zoro # G0765480
- UPC # 7498382675
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.71 in |
Width | 0.2" |
Insulation Diameter (mm) | 3 |
Overall Width (In.) | 0.19 |
Overall Length (mm) | 18 |
Tab Size (In.) | 0.110 x 0.020 |
Tab Size (mm) | 2.8 x 0.5 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Maximum Wire Insulation Diameter (mm) | 3 |
Maximum Copper Conductor Size (AWG) | #18 |
Maximum Metric Conductor Size (mm²) | 1 |
Maximum Wire Size (AWG) | #18 |
Insulation Diameter (In.) | 0.12 |
Minimum Wire Size (AWG) | #22 |
Minimum Copper Conductor Size (AWG) | #22 |
Overall Length (In.) | 0.71 |
Wire Strip Length (mm) | 7.1 |
Maximum Wire Insulation Diameter (In.) | 0.12 |
Overall Width (mm) | 4.8 |
Wire Strip Length (In.) | 11933 |
Description
Female Disconnect,Nylon,22-18AWG,Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 3:1 Sleeving, Red Adhesive-Lined Polyolefin Tubing, 2 ft Length (3/4POAHSRED2)
- SIEMENS Contact Block, 1NC, 30mm (52BAJ)
- CHECKERS Cable Protector, 1 Channel, Black, 10 ft. L (RFD1-10)
- CALBRITE Hygienic PVC Coated Flex Conduit, 1/2 (S60500CTHG)
- PANDUIT Female Disconnect, 0.81 in., PK100 (DV14-250B-C)
- PANDUIT Female Disconnect, Vinyl, 1.03 in., PK50 (DV10-250-L)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110FIB-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-111-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-188-C)
- 3M Scotchlok Female Disconnect, Red, 22-18AWG, PK100 (MNU18-250DFIX)
- Panduit Wire Connectors & Disconnects