Shop All Wire Disconnects
Panduit
Female Disconnect, Nylon, 22-18AWG, PK100
Mfr # DNF18-110-C
Zoro # G0765453
product price: $101.99
/pk 100, $1.02/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Color Code Red
- Insulation Type Barrel Insulated
- Overall Length 0.69 in
- Features Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF18-110-C
- Zoro # G0765453
- UPC # 7498382704
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.69 in |
Width | 0.2" |
Tab Size (mm) | 2.8 x 0.8 |
Insulation Diameter (mm) | 2.5 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Overall Length (In.) | 0.69 |
Maximum Wire Insulation Diameter (mm) | 2.5 |
Wire Strip Length (In.) | 11933 |
Tab Size (In.) | 0.110 x 0.032 |
Maximum Wire Size (AWG) | #18 |
Overall Length (mm) | 17.5 |
Wire Strip Length (mm) | 7.1 |
Maximum Wire Insulation Diameter (In.) | 0.1 |
Minimum Wire Size (AWG) | #22 |
Maximum Metric Conductor Size (mm²) | 1 |
Maximum Copper Conductor Size (AWG) | #18 |
Overall Width (mm) | 3.8 |
Minimum Copper Conductor Size (AWG) | #22 |
Overall Width (In.) | 0.15 |
Insulation Diameter (In.) | 0.1 |
Description
Female Disconnect,Nylon,22-18AWG,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Term Butt Spl High Temp 12-10G 60815 (3399961)
- LEVITON WALL PLATE DECRA 2GN WHT (80609-00W)
- HUBBELL Electrical Box Kit, Outlet Box, 1 Gang, Aluminum (5874-5S)
- EATON CUTLER-HAMMER Circuit Breaker, BD Series 15A, 1 Pole, 120V AC (BD1515)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250FIB-C)
- PANDUIT Female Flag Disconnect, Blu, 16-14AWG, PK50 (DNFR14-250FIB-L)
- PANDUIT Female Flag Disconnect, Red, 22-18AWG, PK50 (DNFR18-250FIB-L)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250-C)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK50 (D10-250-L)
- SERVERUSA 6 Gauge Quick Disconnect Ends Pair (SE1594194)
- Panduit Wire Connectors & Disconnects