Shop All Wire Disconnects
Panduit
Female Disconnect, Nylon, 16-14AWG, PK50
Mfr # DNFR14-250B-L
Zoro # G0765727
$59.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-300-1
- Color Code Blue
- Insulation Type Fully Insulated
- Overall Length 0.78 in
- Features Flame Retardant, Right-angled Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DNFR14-250B-L
- Zoro # G0765727
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.78 in |
Width | 0.4" |
Height | 0.2 in |
Maximum Metric Conductor Size (mm²) | 2.5 |
Maximum Copper Conductor Size (AWG) | #14 |
Tab Size (In.) | 0.250 x 0.032 |
Wire Strip Length (In.) | 11933 |
Overall Height (mm) | 5.1 |
Overall Length (mm) | 16 |
Minimum Wire Size (AWG) | #16 |
Overall Length (In.) | 0.63 |
Tab Size (mm) | 6.3 x 0.8 |
Overall Width (mm) | 16 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Maximum Wire Size (AWG) | #14 |
Wire Strip Length (mm) | 7.1 |
Maximum Wire Insulation Diameter (In.) | 0.155 |
Maximum Wire Insulation Diameter (mm) | 3.94 |
Overall Width (In.) | 0.63 |
Overall Height (In.) | 0.2 |
Depth | 0.63 in |
Description
Female Disconnect,Nylon,16-14AWG,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 20A, 3 Pole, 240/415/440V AC, C Curve (M9F42320)
- PANDUIT Ferrule, 18 AWG, PP, 17/32in., PK500 (FSD77-10-D)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A (LC1D183BL)
- MERSEN CC Class, ATMR Series, Fast-Acting, 3.5a, 600V AC, Non-Indicating (ATMR3-1/2)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK100 (DNF14-250M-C)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FIB-D)
- PANDUIT Female Disconnect, 0.81 in., PK100 (DV14-250B-C)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK1000 (DNF18-250FIB-M)
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250-C)
- STA-KON Female Disconnect, Red, 22 to 18 AWG, PK100 (18RAD-18377)
- Panduit Wire Connectors & Disconnects