Shop All Wire Disconnects
Panduit
Female Disconnect, Nylon, 16-14AWG, PK50
Mfr # DNFR14-206FIB-L
Zoro # G0765718
product price: $54.99
/pk 50, $1.10/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-300-1
- Color Code Blue
- Insulation Type Fully Insulated
- Overall Length 0.58 in
- Features Right-angled Connector, Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNFR14-206FIB-L
- Zoro # G0765718
- UPC # 7498312025
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.58 in |
Width | 0.4" |
Height | 0.6 in |
Maximum Copper Conductor Size (AWG) | #14 |
Overall Width (mm) | 15.2 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Insulation Diameter (In.) | 0.18 |
Tab Size (In.) | 0.205/0.187 x 0.020 |
Maximum Wire Insulation Diameter (mm) | 4.5 |
Overall Depth (In.) | 0.6 |
Maximum Wire Insulation Diameter (In.) | 0.18 |
Minimum Wire Size (AWG) | #16 |
Maximum Wire Size (AWG) | #14 |
Wire Strip Length (mm) | 7.1 |
Minimum Copper Conductor Size (AWG) | #16 |
Wire Strip Length (In.) | 11933 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Overall Width (In.) | 0.6 |
Overall Length (mm) | 14.7 |
Overall Length (In.) | 0.58 |
Tab Size (mm) | 5.2/4.8 x 0.5 |
Insulation Diameter (mm) | 4.6 |
Overall Depth (mm) | 15.2 |
Depth | 0.6 in |
Description
Female Disconnect,Nylon,16-14AWG,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS A421Abd-02C Electronic Single (A421ABD-02)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 35A, 500V AC, Non-Indicating (L50QS035.T)
- TRIPP LITE Power Cord, HD, 5-15P, 5-15R, 15A, 14AWG, 6ft (P024-006)
- FLUKE Rplcmt Bladehead, For 61110, 5G110, 6110G (JR-LEV-2-H)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FIB-L)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIB-M)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-205B-L)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250FIB-C)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIM-M)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-206B-L)
- POWER FIRST Female Flag Disconnect, Red, 22-18AWG, PK50 (24C707)
- Panduit Wire Disconnects