Shop All Wire Disconnects
Panduit
Female Disconnect, Nylon, 16-14AWG, PK50
Mfr # DNFR14-205B-L
Zoro # G0765797
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Color Code Blue
- Insulation Type Fully Insulated
- Overall Length 0.78 in
- Features Flame Retardant, Right-angled Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DNFR14-205B-L
- Zoro # G0765797
- UPC # 7498312465
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.78 in |
Height | 0.2 in |
Width | 0.4" |
Maximum Copper Conductor Size (AWG) | #14 |
Insulation Diameter (In.) | 0.16 |
Overall Width (mm) | 16 |
Overall Depth (mm) | 16 |
Tab Size (In.) | 0.205/0.187 x 0.032 |
Maximum Wire Insulation Diameter (mm) | 3.3 |
Overall Width (In.) | 0.63 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Maximum Wire Insulation Diameter (In.) | 0.13 |
Insulation Diameter (mm) | 4 |
Wire Strip Length (mm) | 7.1 |
Overall Depth (In.) | 0.63 |
Overall Length (In.) | 0.78 |
Minimum Wire Size (AWG) | #16 |
Overall Length (mm) | 19.8 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Maximum Wire Size (AWG) | #14 |
Tab Size (mm) | 5.2/4.8 x 0.8 |
Minimum Copper Conductor Size (AWG) | #16 |
Wire Strip Length (In.) | 11933 |
Depth | 0.63 in |
Description
Female Disconnect,Nylon,16-14AWG,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Box (CP3624)
- FUNCTIONAL DEVICES-RIB Class 2 Transformer, 20 VA, Not Rated, Not Rated, 24V AC, 24V AC (TR20VA003)
- MURR ELEKTRONIK Emparro Power Supply 3-PHASE, IN: 360 - 500VAC OUT: 24-28V/40ADC, Power Boost (85693)
- APPLETON ELECTRIC Drain or Breather, HazLoc, Steel, 1/2In (ECDB50B)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-111-C)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-250B-L)
- POWER FIRST Screw Disconnect, Bare, PK100 (5UGN4)
- Panduit Wire Disconnects