Shop All Wire Disconnects
Panduit
Female Disconnect, Nylon, 16-14AWG, PK1000
Mfr # DPF14-250FIB-M
Zoro # G0765937
product price: $320.99
/pk 1000, $0.32/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Color Code Blue
- Insulation Type Fully Insulated
- Overall Length 0.84 in
- Features Flame Retardant, Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DPF14-250FIB-M
- Zoro # G0765937
- UPC # 7498320396
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.84 in |
Width | 0.3" |
Minimum Wire Size (AWG) | #16 |
Tab Size (mm) | 6.3 x 0.8 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Tab Size (In.) | 0.250 x 0.032 |
Insulation Diameter (In.) | 0.16 |
Maximum Wire Size (AWG) | #14 |
Overall Width (In.) | 0.33 |
Overall Length (mm) | 21.3 |
Wire Strip Length (In.) | 11933 |
Wire Strip Length (mm) | 7.1 |
Overall Length (In.) | 0.84 |
Minimum Copper Conductor Size (AWG) | #16 |
Maximum Wire Insulation Diameter (mm) | 4 |
Insulation Diameter (mm) | 4.1 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Maximum Copper Conductor Size (AWG) | #14 |
Overall Width (mm) | 8.4 |
Description
Female Disconnect,Nylon,16-14AWG,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 22-18 AWG - 1/4" Nylon Ring Terminal - 25-Pack (210204)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-9102)
- GROTE Power Cord, 15 ft., 1/8, 2/10, 4/12 ga. (87172)
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-20-RD-10)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111-C)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK500 (D10-250-D)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-206FIB-L)
- PANDUIT Female Flag Disconnect, Blu, 16-14AWG, PK50 (DNFR14-250FIB-L)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 600V, PK150 (30-352J)
- Panduit Wire Disconnects