Shop All Wire Disconnects
Panduit
Female Disconnect, Nylon, 16-14AWG, PK100
Mfr # DPF14-250FIB-C
Zoro # G0765849
product price: $100.99
/pk 100, $1.01/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Color Code Blue
- Insulation Type Fully Insulated
- Overall Length 0.84 in
- Features Flame Retardant, Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DPF14-250FIB-C
- Zoro # G0765849
- UPC # 7498320388
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.84 in |
Width | 0.4" |
Minimum Copper Conductor Size (AWG) | #16 |
Overall Length (mm) | 21.3 |
Overall Length (In.) | 0.84 |
Overall Width (In.) | 0.35 |
Maximum Wire Size (AWG) | #14 |
Wire Strip Length (mm) | 7.1 |
Tab Size (mm) | 6.3 x 0.8 |
Insulation Diameter (mm) | 4.1 |
Insulation Diameter (In.) | 0.16 |
Tab Size (In.) | 0.250 x 0.032 |
Wire Strip Length (In.) | 11933 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Maximum Copper Conductor Size (AWG) | #14 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Maximum Wire Insulation Diameter (mm) | 4 |
Overall Width (mm) | 8.9 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Minimum Wire Size (AWG) | #16 |
Description
Female Disconnect,Nylon,16-14AWG,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Weather Cover, For 41B Series Padlocks (41BWC)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Sol, 100Ft (TCWR-1015)
- PANDUIT Wire Duct, Wide Slot, Gray, 3.25 W x 3 D (G3X3LG6-A)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, Commercial Grade, 2-Pole 3-Wire Grounding, 15A 125V, 5-15R, Office White, Single Pack (CR15OW)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK50 (D10-250-L)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FIB-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110-C)
- PANDUIT Female Disconnect, 0.81 in., PK100 (DV14-250B-C)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIM-M)
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- 3M Scotchlok Male Disconnect, Yellow, 12-10AWG, PK50 (MNU10-250DMIX)
- Panduit Wire Disconnects