Shop All Wire Disconnects
Panduit
Female Disconnect, Nylon, 16-14AWG, PK100
Mfr # DNF14-206FIB-C
Zoro # G0765359
product price: $83.59
/pk 100, $0.84/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Color Code Blue
- Insulation Type Fully Insulated
- Overall Length 0.78 in
- Length 0.8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF14-206FIB-C
- Zoro # G0765359
- UPC # 7498382671
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.78 in |
Length | 0.8" |
Width | 0.3" |
Height | 0.2" |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Maximum Wire Size (AWG) | #14 |
Insulation Diameter (In.) | 0.16 |
Tab Size (In.) | 0.205/0.187 x 0.020 |
Maximum Copper Conductor Size (AWG) | #14 |
Insulation Diameter (mm) | 4.1 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Tab Size (mm) | 5.2/4.8 x 0.5 |
Wire Strip Length (In.) | 11933 |
Overall Length (In.) | 0.78 |
Overall Width (In.) | 0.31 |
Overall Width (mm) | 7.9 |
Minimum Copper Conductor Size (AWG) | #16 |
Minimum Wire Size (AWG) | #16 |
Wire Strip Length (mm) | 7.1 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Maximum Wire Insulation Diameter (mm) | 4.1 |
Overall Length (mm) | 19.8 |
Diameter | 0.2" |
Description
Female Disconnect,Nylon,16-14AWG,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Alum, 15A Kit (RCT200ALU)
- SQUARE D Miniature Circuit Breaker, QOU Series 20A, 1 Pole, 120/240V AC (QOU120HM)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV (HBL5362I)
- AMPHENOL ER 10C 1016 PIN PLUG (MS3106A181P)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-188-C)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK500 (D10-250-D)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNFR18-250B-L)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111FIB-C)
- ANCOR 22-18 Female Heatshrink Disconnect - 100-Pack (316899)
- Panduit Wire Connectors & Disconnects