Shop All Wire Disconnects
Panduit
Female Disconnect, Nylon, 16-14AWG, PK100
Mfr # DNF14-205FIB-C
Zoro # G0765322
product price: $80.29
/pk 100, $0.80/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Color Code Blue
- Insulation Type Fully Insulated
- Overall Length 0.84 in
- Features Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF14-205FIB-C
- Zoro # G0765322
- UPC # 7498382669
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.84 in |
Width | 0.3" |
Height | 0.22 in |
Maximum Wire Size (AWG) | #14 |
Overall Length (mm) | 19.8 |
Tab Size (In.) | 0.205/0.187 x 0.032 |
Insulation Diameter (mm) | 4.1 |
Insulation Diameter (In.) | 0.16 |
Minimum Copper Conductor Size (AWG) | #16 |
Minimum Wire Size (AWG) | #16 |
Maximum Wire Insulation Diameter (mm) | 4.1 |
Overall Length (In.) | 0.78 |
Overall Width (mm) | 8.9 |
Wire Strip Length (In.) | 11933 |
Overall Width (In.) | 0.35 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Wire Strip Length (mm) | 7.1 |
Tab Size (mm) | 5.2/4.8 x 0.8 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Maximum Copper Conductor Size (AWG) | #14 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Description
Female Disconnect,Nylon,16-14AWG,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: Yes (LC2K0601G7)
- LEVITON Wall Switch, White, Single Pole, 2 hp (M5631-W)
- 3M Twist On Wire Connector, 600 V, PK500 (SG-R BAG)
- GE Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles (CR306C103)
- PANDUIT Female Disconnect, Vinyl, 1.03 in., PK50 (DV10-250-L)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-111-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110-C)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK20 (DNF14-250FIB-E)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250FIB-C)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- ANCOR 12-10 Male Disconnect Fully Insulated, PK 100 (221429)
- Panduit Wire Connectors & Disconnects