Shop All Wire Disconnects
Panduit
Female Disconnect, Nylon, 16-14AWG, PK100
Mfr # DNF14-188-C
Zoro # G0765307
product price: $103.99
/pk 100, $1.04/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
- Color Code Blue
- Insulation Type Barrel Insulated
- Overall Length 0.76 in
- Features Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF14-188-C
- Zoro # G0765307
- UPC # 7498382720
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.76 in |
Width | 0.2" |
Overall Length (mm) | 19.3 |
Maximum Wire Insulation Diameter (mm) | 4.12 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Overall Width (mm) | 5.8 |
Minimum Copper Conductor Size (AWG) | #16 |
Minimum Wire Size (AWG) | #16 |
Insulation Diameter (In.) | 0.16 |
Wire Strip Length (In.) | 11933 |
Maximum Wire Insulation Diameter (In.) | 0.162 |
Maximum Copper Conductor Size (AWG) | #14 |
Maximum Wire Size (AWG) | #14 |
Tab Size (In.) | 0.187 x 0.020 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Overall Length (In.) | 0.76 |
Tab Size (mm) | 4.8 x 0.5 |
Insulation Diameter (mm) | 4.1 |
Wire Strip Length (mm) | 7.1 |
Overall Width (In.) | 0.23 |
Description
Female Disconnect,Nylon,16-14AWG,Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 12 AWG, 2,500 ft, White, Nylon Jacket, PVC Insulation (22965806)
- HUBBELL WIRING DEVICE-KELLEMS Recessed 6" Series, Kit (S1R6PTACEHBLK)
- EATON Circuit Breaker, FAZ Series 15A, 2 Pole, 277/480V AC, C Curve (FAZ-C15/2)
- BELL OUTDOOR Mud Ring, Ring Accessory, 2 Gang, 843, Floor Box (843)
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111FIB-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-205B-L)
- PANDUIT Female Disconnect, Vinyl, 1.03 in., PK50 (DV10-250-L)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK100 (DNF14-250M-C)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FI-L)
- POWER FIRST Female Flag Discon, Yellow, 12-10AWG, PK50 (24C752)
- Panduit Wire Connectors & Disconnects