Shop All Wire Disconnects
Panduit
Female Disconnect, Nylon, 16-14AWG, PK100
Mfr # DNF14-187FIB-C
Zoro # G0765313
product price: $76.09
/pk 100, $0.76/ea
Free Shipping & Returns
$76.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Color Code Blue
- Insulation Type Fully Insulated
- Overall Length 0.76 in
- Features Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF14-187FIB-C
- Zoro # G0765313
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.76 in |
Height | 0.1 in |
Width | 0.3" |
Overall Length (In.) | 0.78 |
Minimum Copper Conductor Size (AWG) | #16 |
Wire Strip Length (mm) | 7.1 |
Maximum Wire Insulation Diameter (mm) | 4.1 |
Overall Width (mm) | 7.4 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Maximum Copper Conductor Size (AWG) | #14 |
Maximum Wire Size (AWG) | #14 |
Minimum Wire Size (AWG) | #16 |
Insulation Diameter (mm) | 4.1 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Overall Width (In.) | 0.29 |
Tab Size (In.) | 0.187 x 0.032 |
Wire Strip Length (In.) | 11933 |
Tab Size (mm) | 4.8 x 0.8 |
Insulation Diameter (In.) | 0.16 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Overall Length (mm) | 19.8 |
Description
Female Disconnect,Nylon,16-14AWG,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 25 A, Reversing: No (XTCE025C10C)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 96W, 4A, DIN Rail (6EP1332-5BA10)
- EATON Manual Mtr Protector, 25A, Rotary, Frame B (XTPR025BC1)
- SQUARE D Molded Case Circuit Breaker, HGA Series 50A, 3 Pole, 600V AC (HGA36050)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-206FIB-L)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FI-L)
- PANDUIT Female Disconnect, 22-18AWG, PK100 (D18-250-C)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK100 (DNF18-250M-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-250B-L)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-187Q)
- Panduit Wire Disconnects