Shop All Wire Disconnects
Panduit
Female Disconnect, Nylon, 16-14AWG, PK100
Mfr # DNF14-111-C
Zoro # G0765261
product price: $83.59
/pk 100, $0.84/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Color Code Blue
- Insulation Type Barrel Insulated
- Overall Length 0.75 in
- Features Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF14-111-C
- Zoro # G0765261
- UPC # 7498382652
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.75 in |
Width | 0.2" |
Height | 0.07 in |
Wire Strip Length (In.) | 11933 |
Insulation Diameter (mm) | 4.1 |
Overall Length (In.) | 0.75 |
Maximum Copper Conductor Size (AWG) | #14 |
Tab Size (mm) | 2.8 x 0.5 |
Wire Strip Length (mm) | 7.1 |
Minimum Copper Conductor Size (AWG) | #16 |
Maximum Wire Size (AWG) | #14 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Insulation Diameter (In.) | 0.16 |
Maximum Wire Insulation Diameter (mm) | 4.12 |
Minimum Wire Size (AWG) | #16 |
Maximum Wire Insulation Diameter (In.) | 0.162 |
Overall Length (mm) | 19.1 |
Overall Width (In.) | 0.15 |
Overall Width (mm) | 3.8 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Tab Size (In.) | 0.110 x 0.020 |
Description
Female Disconnect,Nylon,16-14AWG,Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A, Reversing: No (XTCE050D00A)
- EATON DC Power Supply, 24V DC, 24V DC, 480W, 20A, DIN Rail (PSG480B24RM)
- RETYZ Releasable Tie, Fluor. Orange, Nylon, PK100 (WKT-S18FO-TA)
- TY-RAP 14.2" L Cable Tie NAT PK 1000 (TY28M)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FIM-L)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK20 (DNF14-250FIB-E)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIB-M)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-205B-L)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FIB-D)
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- ANCOR 16-14 Nylon Multi-Stack Disconnects - 100-Pack (220612)
- Panduit Wire Connectors & Disconnects