Shop All Wire Disconnects
Panduit
Female Disconnect, Nylon, 16-14AWG, PK100
Mfr # DNF14-110-C
Zoro # G0765237
product price: $107.99
/pk 100, $1.08/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Color Code Blue
- Insulation Type Barrel Insulated
- Overall Length 0.75 in
- Features Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF14-110-C
- Zoro # G0765237
- UPC # 7498382650
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.75 in |
Height | 0.08 in |
Width | 0.2" |
Maximum Copper Conductor Size (AWG) | #14 |
Overall Length (In.) | 0.75 |
Minimum Wire Size (AWG) | #16 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Maximum Wire Size (AWG) | #14 |
Overall Width (In.) | 0.15 |
Maximum Wire Insulation Diameter (In.) | 0.162 |
Tab Size (mm) | 2.8 x 0.8 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Wire Strip Length (mm) | 7.1 |
Overall Length (mm) | 19.1 |
Wire Strip Length (In.) | 11933 |
Insulation Diameter (mm) | 4.1 |
Tab Size (In.) | 0.110 x 0.032 |
Maximum Wire Insulation Diameter (mm) | 4.12 |
Minimum Copper Conductor Size (AWG) | #16 |
Insulation Diameter (In.) | 0.16 |
Overall Width (mm) | 3.8 |
Description
Female Disconnect,Nylon,16-14AWG,Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, On/Off/On, 1/4 In Tab (XR3BG33NV1XX)
- ALLEN TEL 25 Pair Cable Assembly-Two Female Connectors, 5 ft (25-3-CC-5-GY)
- MURR ELEKTRONIK M12 MALE 0° SELF WIREABLE SCREW TERMINAL, 5-pol. 0, 14 - 1, 5mm², 2, 5-8mm cable diameter (7000-12731-0000000)
- CONNTEK Conntek, 30-Amp Assembly Locking Connector with NEMA L14-30R Female End, 3 Pole- 4 Wire (60419)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK50 (D10-250-L)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK1000 (DNF18-250FIB-M)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-206B-L)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250M-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110-C)
- POWER FIRST Screw Disconnect, Bare, PK100 (5UGN4)
- Panduit Wire Connectors & Disconnects