Shop All Wire Disconnects
Panduit
Female Disconnect, Nyln fully Insul, 22-18, DNF18-188FIB-3K, PK 3000
Mfr # DNF18-188FIB-3K
Zoro # G3037048
product price: $823.99
/pk 3000, $0.27/ea
Free Shipping & Returns
$823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Crimp press with CA9 (CD9-4A) or CA-800EZ (CD-800-4) applicator
- Color Code Red
- Insulation Type Fully Insulated
- Overall Length 0.78 in
- Features Flame Retardant, Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF18-188FIB-3K
- Zoro # G3037048
- UPC # 7498370975
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.78 in |
Width | 0.3" |
Height | 0.16 in |
Overall Length (mm) | 19.8 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Maximum Wire Insulation Diameter (mm) | 3.45 |
Wire Strip Length (mm) | 7.1 |
Tab Size (In.) | 0.187 x 0.020 |
Overall Width (mm) | 7.4 |
Overall Width (In.) | 0.29 |
Maximum Metric Conductor Size (mm²) | 1 |
Maximum Copper Conductor Size (AWG) | #18 |
Minimum Wire Size (AWG) | #22 |
Overall Height (mm) | 4.1 |
Overall Length (In.) | 0.78 |
Maximum Wire Insulation Diameter (In.) | 0.136 |
Maximum Wire Size (AWG) | #18 |
Tab Size (mm) | 4.8 x 0.5 |
Overall Height (In.) | 0.16 |
Wire Strip Length (In.) | 11933 |
Description
Female Disconnect, nylon fully insulated, 22 - 18 AWG, .187 x .020 tab size, funnel entry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 8mm, NPN, NC (XS608B1NBL2)
- BURNDY One Hole Lug Compress Connector, 3/0 AWG (YAD27M8E516)
- SIEMENS Contacts Kit, NEMA Sz 1 3/4, 1 Pole (75EF14)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 12 Gang, Steel, Conductive (CP2020G)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIM-M)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-205B-L)
- PANDUIT Female Disconnect, 12-10AWG, PK50 (DR10-250-L)
- PANDUIT Female Flag Disconnect, Blu, 16-14AWG, PK50 (DNFR14-250FIB-L)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK20 (DNF14-250FIB-E)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250M-L)
- 3M Female Disconnect, Bare, 22-18AWG, PK1000 (MU18-187DFK)
- Panduit Wire Connectors & Disconnects