Shop All Wire Disconnects
Panduit
Female Disconnect, Nyln fully Insul, 16-14, DNF14-250FIB-3K, PK 3000
Mfr # DNF14-250FIB-3K
Zoro # G3038326
product price: $812.99
/pk 3000, $0.27/ea
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Crimp press with CA9 (CD9-5A) or CA-800EZ (CD-800-5) applicator
- Color Code Blue
- Insulation Type Fully Insulated
- Overall Length 0.84 in
- Features Molded, Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF14-250FIB-3K
- Zoro # G3038326
- UPC # 7498382693
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.84 in |
Width | 0.4" |
Height | 0.22 in |
Maximum Wire Insulation Diameter (mm) | 4.06 |
Maximum Wire Size (AWG) | #14 |
Overall Width (In.) | 0.35 |
Overall Width (mm) | 8.9 |
Overall Length (mm) | 21.3 |
Maximum Copper Conductor Size (AWG) | #14 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Wire Strip Length (mm) | 7.1 |
Overall Length (In.) | 0.84 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Overall Height (In.) | 0.22 |
Minimum Wire Size (AWG) | #16 |
Tab Size (mm) | 6.3 x 0.8 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Wire Strip Length (In.) | 11933 |
Overall Height (mm) | 5.6 |
Tab Size (In.) | 0.250 x 0.032 |
Description
Female Disconnect, nylon fully insulated, 16 - 14 AWG, .250 x .032 tab size, funnel entry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panel Adapter, 6.00x6.00, Gray, Steel (F66GPA)
- RACO Reducing Washer, 2-1/2" to 2" Conduit Sz (1383)
- POWER GEAR Power Gear Telephone Duplex Adapter, RJ14, RJ11, White, 76191 (76191)
- ELESA Mechanical position Indicators, DD51-AR-003.0-S-C2 (DD51)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-188-C)
- PANDUIT Female Flag Disconnect, Blu, 16-14AWG, PK50 (DNFR14-250FIB-L)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK100 (DNF14-250M-C)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK500 (D10-250-D)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-250FI-L)
- POWER FIRST Male Disconnect, Bare, 22-16AWG, PK100 (5WHA8)
- Panduit Wire Connectors & Disconnects