Shop All Wire Disconnects
Panduit
Female Disconnect, Nyln fully Insul, 16-14, DNF14-205FIB-3K, PK 3000
Mfr # DNF14-205FIB-3K
Zoro # G3038238
product price: $776.99
/pk 3000, $0.26/ea
Free Shipping & Returns
$776.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Crimp press with CA9 (CD9-5A) or CA-800EZ (CD-800-5) applicator
- Color Code Blue
- Insulation Type Fully Insulated
- Overall Length 0.78 in
- Features Flame Retardant, Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF14-205FIB-3K
- Zoro # G3038238
- UPC # 7498382694
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.78 in |
Height | 0.22 in |
Width | 0.3" |
Minimum Wire Size (AWG) | #16 |
Tab Size (mm) | 5.2/4.8 x 0.8 |
Wire Strip Length (mm) | 7.1 |
Maximum Copper Conductor Size (AWG) | #14 |
Overall Length (In.) | 0.78 |
Minimum Copper Conductor Size (AWG) | #16 |
Overall Width (In.) | 0.31 |
Maximum Wire Size (AWG) | #14 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Maximum Wire Insulation Diameter (mm) | 4.1 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Overall Width (mm) | 7.9 |
Overall Length (mm) | 19.8 |
Tab Size (In.) | 0.205/0.187 x 0.032 |
Insulation Diameter (mm) | 4.1 |
Insulation Diameter (In.) | 0.16 |
Wire Strip Length (In.) | 11933 |
Description
Female Disconnect, nylon fully insulated, 16 - 14 AWG, .187/.205 x .032 tab size, funnel entry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Protect It Surge Protector, 7 Outlets, 4 ft. Cord, 1080 Joules, Black (TLP74RB)
- HUBBELL WIRING DEVICE-KELLEMS Ktcn Cntr, Receptacle, Surf Chrome, 15A Kit (RCT200CH)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 18 A, Reversing: No (LC1D18M7)
- PANDUIT Mechanical Connector, 14-2 AWG (SR-2-XY)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-111-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-250B-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110-C)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250-C)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK50 (D10-250-L)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-206B-L)
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10 (30379)
- Panduit Wire Connectors & Disconnects