Shop All Wire Disconnects
Panduit
Female Disconnect, Nyln fully Insul, 16-14, DNF14-188FIB-3K, PK 3000
Mfr # DNF14-188FIB-3K
Zoro # G3036016
product price: $835.99
/pk 3000, $0.28/ea
Free Shipping & Returns
$835.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Crimp press with CA9 (CD9-5A) or CA-800EZ (CD-800-5) applicator
- Color Code Blue
- Insulation Type Fully Insulated
- Overall Length 0.78 in
- Features Flame Retardant, Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF14-188FIB-3K
- Zoro # G3036016
- UPC # 7498370979
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.78 in |
Height | 0.18 in |
Width | 0.3" |
Insulation Diameter (mm) | 4.1 |
Minimum Wire Size (AWG) | #16 |
Overall Width (In.) | 0.29 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Wire Strip Length (mm) | 7.1 |
Maximum Wire Insulation Diameter (mm) | 4.1 |
Maximum Wire Size (AWG) | #14 |
Maximum Copper Conductor Size (AWG) | #14 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Tab Size (mm) | 4.8 x 0.5 |
Overall Length (In.) | 0.78 |
Overall Length (mm) | 19.8 |
Minimum Copper Conductor Size (AWG) | #16 |
Tab Size (In.) | 0.187 x 0.020 |
Wire Strip Length (In.) | 11933 |
Insulation Diameter (In.) | 0.16 |
Overall Width (mm) | 7.4 |
Description
Female Disconnect, nylon fully insulated, 16 - 14 AWG, .187 x .020 tab size, funnel entry
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid-Tight Conduit, 2 In x 50 ft, Gray (G1200)
- ANTAIRA 15 Watt Series / 24 VDC / 0.63 Amp Industrial Single Output DIN Rail Power Supply (HDR-15-24)
- MULBERRY Number of Gangs: 1 Cold-Rolled Steel, Painted/Smooth Semi-Gloss Finish, Brown (82401)
- SIEMENS Industrial Ethernet FastConnect RJ45 plu (6GK19011BB112AA0)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110FIB-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-206FIB-L)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK25 (DNF10-250FIMB-Q)
- PANDUIT Female Flag Disconnect, Red, 22-18AWG, PK50 (DNFR18-250FIB-L)
- PANDUIT Female Disconnect, 12-10AWG, PK50 (DR10-250-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-205FIB-L)
- IDEAL Trm Fuls Dis c 12-10AWG, PK25 (83-9791)
- Panduit Wire Disconnects