Shop All Wire Disconnects
Panduit
Female Disconnect, Nyln fully Insul, 16-14, DNF14-187FIB-3K, PK 3000
Mfr # DNF14-187FIB-3K
Zoro # G3036874
Free Shipping & Returns
$780.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Crimp press with CA9 (CD9-5A) or CA-800EZ (CD-800-5) applicator
- Color Code Blue
- Insulation Type Fully Insulated
- Overall Length 0.78 in
- Features Molded, Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DNF14-187FIB-3K
- Zoro # G3036874
- UPC # 7498370978
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.78 in |
Height | 0.16 in |
Width | 0.3" |
Insulation Diameter (In.) | 0.22 |
Maximum Copper Conductor Size (AWG) | #14 |
Wire Strip Length (mm) | 7.1 |
Maximum Wire Size (AWG) | #14 |
Overall Width (mm) | 7.4 |
Maximum Wire Insulation Diameter (mm) | 4.1 |
Insulation Diameter (mm) | 5.6 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Minimum Wire Size (AWG) | #16 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Wire Strip Length (In.) | 11933 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Tab Size (mm) | 4.8 x 0.8 |
Overall Length (mm) | 19.8 |
Overall Width (In.) | 0.29 |
Tab Size (In.) | 0.187 x 0.032 |
Minimum Copper Conductor Size (AWG) | #16 |
Overall Length (In.) | 0.78 |
Description
Female Disconnect, nylon fully insulated, 16 - 14 AWG, .187 x .032 tab size, funnel entry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Displacement Connector, 18-14 AWG, PK100 (22EW63)
- PANDUIT Cover Coupler, Off White, PVC, T-45 Series (T45CCIW-X)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 60 to 232 psi, Standard Action (31KGXEXX)
- HAMMOND N1 Hinge Cover w/KO ft.s, 10 x 10 x 6, Steel/Gray (CHKO10106)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-188-C)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK500 (D10-250-D)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250FIB-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-206B-L)
- ANCOR 231418 16-14 gauge Female Fully Insulated Disconnect, Blue , 4PK (3003.5725)
- Panduit Wire Connectors & Disconnects