Shop All Wire Terminals
Panduit
Female Disconnect, Nyl, Full Insul, 22, PK50
Mfr # EDNF18-250FIB-L
Zoro # G0427242
product price: $17.65
/pk 50, $0.35/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Insulation Color Red
- Max. Temp. 257 Degrees F
- Standards UL, CSA, E78522, LR31212
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EDNF18-250FIB-L
- Zoro # G0427242
- UPC # 7498327996
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 0.84 in |
Height | 0.22 in |
Width | 0.35 in |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Nylon |
Insulation Color | Red |
Item | Female Disconnect,Nyl,Full Insul,22,PK50 |
Max. Temp. | 257 Degrees F |
Standards | UL, CSA, E78522, LR31212 |
Seam | Butted |
Terminal Type | Female Disconnect |
Connection Material | Brass |
Max. Voltage | 600V |
Finish | Tin-Plated |
Insulation Dia | 0.13 in |
Max Operating Temperature | 125 degrees Celsius |
Color Coding | Red |
Product Class | Wire Termination |
Description
Female Disconnect,Nyl,Full Insul,22,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Coupling, 3 In., PVC, 3-55/69 In. L (6141630)
- SCHNEIDER ELECTRIC Enclosed Power Relay, Surface (Side Flange) Mounted, SPDT, 24V AC, 5 Pins, 1 Poles (389FXAXC1-24A)
- CAROL 22 AWG 4 Conductor Stranded Multi-Paired Cable 1000 ft. GY (C1352A.41.10)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- PANDUIT 1/0 AWG Non-Insulated Ring Terminal 3/8" Stud PK100 (S1/0-38R-C)
- PANDUIT 8 AWG Non-Insulated Ring Terminal #10 Stud PK25 (P8-10R-Q)
- PANDUIT Blade Terminal, Vyl, Insul, 22, 16 Awg, PK25 (EDV18-87MB-Q)
- PANDUIT 22-18 AWG Vinyl Locking Fork Terminal #8 Stud PK100 (PV18-8LF-CY)
- PANDUIT 22-16 AWG Non-Insulated Ring Terminal #8 Stud PK1000 (P18-8R-M)
- PANDUIT 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (P18-6R-C)
- POWER FIRST 22-16 AWG Vinyl Pin Terminal PK100 (5UGP3)
- Panduit Wire Connectors & Disconnects