Shop All Wire Terminals
Panduit
Female Disconnect, Nyl, Full Insul, 22, PK50
Mfr # EDNF18-188FIB-L
Zoro # G0427419
product price: $17.69
/pk 50, $0.35/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Insulation Color Red
- Standards UL, CSA Listed
- Overall Length 0.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EDNF18-188FIB-L
- Zoro # G0427419
- UPC # 7498327995
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 0.78 in |
Width | 0.29 in |
Height | 0.16 in |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Nylon |
Insulation Color | Red |
Item | Female Disconnect,Nyl,Full Insul,22,PK50 |
Standards | UL, CSA Listed |
Connection Material | Brass |
Terminal Type | Female Disconnect |
Seam | Butted |
Max. Voltage | 600V |
Max. Temp. | 257 Degrees F |
Finish | Tin-Plated |
Insulation Dia | 0.13 in |
Color Coding | Red |
Max Operating Temperature | 125 degrees Celsius |
Product Class | Wire Termination |
Description
Female Disconnect,Nyl,Full Insul,22,PK50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R-ID Series, Time-Delay, 50A, 250V AC, Indicating (FRN-R-50ID)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Left, 1NO+1NC (XY2CE2A150H7)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Toggl (HBL1221GY)
- FIRMAN 3' Heavy Duty TT-30P to 3 5-20R Short Power Cord (1115)
- PANDUIT 18-14 AWG Nylon Locking Fork Terminal #10 Stud PK100, Max. Voltage: 600V (PNF14-10LF-C)
- PANDUIT 22-18 AWG Vinyl Ring Terminal #10 Stud PK100 (PV18-10R-CY)
- PANDUIT Blade Terminal, Vyl, Insul, 22, 16 Awg, PK25 (EDV18-87MB-Q)
- PANDUIT 12-10 AWG Non-Insulated Ring Terminal 1/2" Stud PK50 (P10-12R-L)
- PANDUIT Replacement for Panduit Pv10-14r-l (PV10-14R-L PANDUIT)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500 (PN10-10R-D)
- POWER FIRST 12-10 AWG Vinyl Locking Fork Terminal 1/4" Stud PK50 (4FRD8)
- Panduit Wire Connectors & Disconnects