Shop All Wire Terminals
Panduit
Female Disconnect, Nyl, Full Insul, 22, PK25
Mfr # EDNF18-188FIB-Q
Zoro # G0427215
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 22 to 18 AWG
- Insulation Type Nylon
- Insulation Color Red
- Terminal Type Female Disconnect
- Overall Length 0.78 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # EDNF18-188FIB-Q
- Zoro # G0427215
- UPC # 61305636625
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 0.78 in |
Details
Wire Range | 22 to 18 AWG |
Insulation Type | Nylon |
Insulation Color | Red |
Item | Female Disconnect,Nyl,Full Insul,22,PK25 |
Terminal Type | Female Disconnect |
Seam | Butted |
Max. Voltage | 600V |
Max. Temp. | 257 Degrees F |
Standards | UL, CSA Listed |
Connection Material | Brass |
Insulation Dia | 0.13 in |
Description
Female Disconnect,Nyl,Full Insul,22,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS NEMA L5-15P 15A 125V 3-Prong All Angles Locking Plug with UL, C-UL Approval (ASEL515P)
- WIEGMANN Back Panel, NOVAL Accessory, Carbon Steel (N1P2424)
- OMRON 12-24V-Dc Proximity Sensor (E2E-X2D1-N)
- ASI 6 AWG Insulated Inline Splice, Wire Range 2/0 to 6 AWG, Black Insulation, UL Listed (AICD2-0-1)
- PANDUIT Ring, Funnel, Nylon, 16-14 Awg, #6, PK100 (PNF14-6R-C)
- PANDUIT 16-14 AWG Non-Insulated Ring Terminal #8 Stud PK100 (P14-8R-C)
- PANDUIT 12-10 AWG Nylon Ring Terminal #10 Stud PK500, Insulation Color: Yellow (PNF10-10R-D)
- PANDUIT 22-16 AWG Non-Insulated Ring Terminal #6 Stud PK100 (P18-6R-C)
- PANDUIT Female Disconnect, Nyl, Full Insul, 16, PK25 (EDNF14-250FIB-Q)
- PANDUIT 4 AWG Non-Insulated Tubular Ring Terminal 1/4" Stud PK200 (S4-14R-T)
- PANDUIT 16-14 AWG Vinyl Fork Terminal #8 Stud PK100 (PV14-8F-C)
- Panduit Wire Connectors & Disconnects