Shop All Wire Terminals
Panduit
Female Disconnect, Nyl, Full Insul, 16, PK25
Mfr # EDNF14-250FIB-Q
Zoro # G0427349
product price: $10.19
/pk 25, $0.41/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 16 to 14 AWG
- Insulation Type Nylon
- Insulation Color Blue
- Standards UL, CSA Listed
- Overall Length 0.84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # EDNF14-250FIB-Q
- Zoro # G0427349
- UPC # 61305636624
- Country of Origin Mexico
- Category Wire Terminals
Dimensions
Overall Length | 0.84 in |
Height | 0.22 in |
Width | 0.35 in |
Details
Wire Range | 16 to 14 AWG |
Insulation Type | Nylon |
Insulation Color | Blue |
Item | Female Disconnect,Nyl,Full Insul,16,PK25 |
Standards | UL, CSA Listed |
Terminal Type | Female Disconnect |
Max. Voltage | 600V |
Max. Temp. | 257 Degrees F |
Connection Material | Brass |
Seam | Butted |
Finish | Tin-Plated |
Insulation Dia | 0.16 in |
Color Coding | Blue |
Product Class | Wire Termination |
Max Operating Temperature | 125 degrees Celsius |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Dome Cap, Blind Stop Plug, PG16, Gray (RBP16-GY)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFRTW83BLK)
- PANDUIT 12" L Cable Tie BK PK 1000 (BT3S-M0)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Brown (HBL5361WR)
- PANDUIT Female Disconnect, PK25 (EDV10-250-Q)
- PANDUIT 6 AWG Non-Insulated Ring Terminal 3/8" Stud PK20 (P6-38R-E)
- PANDUIT Male Disconnect, Nyl, Full Insuld, 22, PK25 (EDNF18250FIMB-Q)
- PANDUIT Ring, Hi Temp, Non-Ins, 12-10 Awg, 1/4", PK50 (P10-14RHT6-L)
- PANDUIT 12-10 AWG Vinyl Ring Terminal 3/8" Stud PK500 (PV10-38R-D)
- PANDUIT 12-10 AWG Non-Insulated Fork Terminal #10 Stud PK50 (P10-10F-L)
- REMINGTON INDUSTRIES Quick Connect Terminals, Female, PVC Insulated, 16-22 AWG Gauge Wire, Tin-Plated Brss, Red, 100 PK (FDD1.25-250-100)
- Panduit Wire Terminals