Shop All Wire Disconnects
Panduit
Female Disconnect, non-insulated, 22 - 1
Mfr # D18-250-M
Zoro # G2854935
product price: $226.99
/pk 1000, $0.23/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-100, CT-1570, CT-2300/ST (CD-570), CT-2500/L (CT-2570CH), UP14ZLW (CD-570)
- Overall Length 0.12 in
- Finish Tinned
- Height 0.66 in
- Width 0.3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # D18-250-M
- Zoro # G2854935
- UPC # 7498382201
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.12 in |
Height | 0.66 in |
Width | 0.3" |
Minimum Metric Conductor Size (mm²) | 0.5 |
Wire Strip Length (In.) | 11933 |
Minimum Wire Size (AWG) | #22 |
Wire Strip Length (mm) | 7.1 |
Overall Width (mm) | 7.6 |
Tab Size (In.) | 0.250 x 0.032 |
Overall Width (In.) | 0.3 |
Overall Length (In.) | 0.66 |
Overall Length (mm) | 16.8 |
Maximum Copper Conductor Size (AWG) | #18 |
Maximum Wire Size (AWG) | #18 |
Tab Size (mm) | 6.3 x 0.8 |
Minimum Copper Conductor Size (AWG) | #22 |
Maximum Metric Conductor Size (mm²) | 1 |
Description
Female Disconnect, non-insulated, 22 - 18 AWG, .250 x .032 tab size, sleeved barrel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Long-Barrel Splice, 1.75 in. L, Gray (54806)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Metallic (S3813)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC (BP/AGC-10-RP)
- HUBBELL 15A Watertight Locking Receptacle 2P 3W 250VAC (HBL65W49)
- PANDUIT Female Disconnect, 12-10AWG, PK50 (DR10-250-L)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-206B-L)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIM-M)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110FIB-C)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FIB-D)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FIB-L)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C722)
- Panduit Wire Disconnects