Shop All Wire Disconnects
Panduit
Female Disconnect, double crimp, nylon fully, DNG18-250FB-M, PK 1000
Mfr # DNG18-250FB-M
Zoro # G2854488
product price: $390.99
/pk 1000, $0.39/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CT-1015
- Color Code Red
- Insulation Type Fully Insulated
- Overall Length 0.93 in
- Width 0.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNG18-250FB-M
- Zoro # G2854488
- UPC # 7498351434
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.93 in |
Width | 0.35 in |
Maximum Wire Insulation Diameter (In.) | 0.13 |
Wire Strip Length (mm) | 7.1 |
Minimum Wire Size (AWG) | #22 |
Minimum Copper Conductor Size (AWG) | #22 |
Maximum Wire Size (AWG) | #18 |
Overall Width (mm) | 8.9 |
Insulation Diameter (In.) | 0.13 |
Minimum Metric Conductor Size (mm²) | 0.5 |
Tab Size (mm) | 6.3 x 0.8 |
Maximum Metric Conductor Size (mm²) | 1 |
Wire Strip Length (In.) | 11933 |
Overall Length (mm) | 23.6 |
Insulation Diameter (mm) | 3.3 |
Maximum Wire Insulation Diameter (mm) | 3.2 |
Maximum Copper Conductor Size (AWG) | #18 |
Overall Width (In.) | 0.35 |
Tab Size (In.) | 0.250 x 0.032 |
Overall Length (In.) | 0.93 |
Description
Female Disconnect, double crimp, nylon fully insulated, 22 - 18 AWG, .250 x .032 tab size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Disconnect Switches, 30A Amp Range, 347V AC Volt Rating, 1 Poles, Box Lug, Class CC Fuse Fuse Type (CCP2-1-30CC)
- MERSEN Semiconductor Fuse, A70QS-14FI Series, 50A, Fast-Acting, 690V AC, Cylindrical (A70QS50-14FI)
- WIEGMANN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040404)
- HOFFMAN Pushbutton Enclosure, 22mm, 6.38 in. H (VM733-PBM3)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250-C)
- PANDUIT Female Disconnect, Vinyl, 1.03 in., PK50 (DV10-250-L)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-250B-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-206FIB-L)
- PANDUIT Female Disconnect, Bare, 12-10AWG, PK500 (D10-250-D)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIM-M)
- 3M Female Disconnect, Yellow, 12to10AWG, PK500 (MNI10-250DFIK)
- Panduit Wire Connectors & Disconnects