Shop All Wire Disconnects
Panduit
Female Disconnect, double crimp, nylon fully, DNG14-250FB-M, PK 1000
Mfr # DNG14-250FB-M
Zoro # G2862626
Free Shipping & Returns
$394.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With CT-1015
- Color Code Blue
- Insulation Type Fully Insulated
- Overall Length 0.93 in
- Width 0.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DNG14-250FB-M
- Zoro # G2862626
- UPC # 7498351437
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.93 in |
Width | 0.35 in |
Height | 0.25 in |
Wire Strip Length (mm) | 7.1 |
Tab Size (In.) | 0.250 x 0.032 |
Wire Strip Length (In.) | 11933 |
Overall Length (In.) | 0.93 |
Maximum Wire Size (AWG) | #14 |
Maximum Wire Insulation Diameter (mm) | 1.8 |
Minimum Copper Conductor Size (AWG) | #16 |
Overall Width (In.) | 0.35 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Insulation Diameter (In.) | 0.15 |
Insulation Diameter (mm) | 3.9 |
Tab Size (mm) | 6.3 x 0.8 |
Maximum Copper Conductor Size (AWG) | #14 |
Maximum Wire Insulation Diameter (In.) | 0.7 |
Minimum Wire Size (AWG) | #16 |
Overall Length (mm) | 23.6 |
Overall Width (mm) | 8.9 |
Overall Height (mm) | 6.4 |
Overall Height (In.) | 0.25 |
Description
Female Disconnect, double crimp, nylon fully insulated, 16 - 14 AWG, .250 x .032 tab size
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, 1-5/8" W, 5 ft. L, Green, Hole Spacing: No Holes (FS-500 GR 60.00)
- DAYTON Control Transformer, 300 VA, 80 °C, 120V AC, 208/277V AC (31EH17)
- HUBBELL Replacement Cover Assembly Kit (CA520)
- IDEAL Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (46-350)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- PANDUIT Female Disconnect, Vinyl, 1.03 in., PK50 (DV10-250-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNFR18-250B-L)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-250B-L)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-206FIB-L)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (4FRK6)
- Panduit Wire Disconnects