Shop All Wire Disconnects
Panduit
Female Disconnect, Blue, 16-14AWG, PK50
Mfr # DNF14-250FI-L
Zoro # G0159209
original price:
$47.59
5% off
new price: $44.95
/pk 50, $0.90/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Insulation Color Blue
- Color Code Blue
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF14-250FI-L
- Zoro # G0159209
- UPC # 074983119066
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.94 in |
Barrel Inside Dia. | 0.09 in |
Width | 0.4" |
Barrel Inside Diameter | 0.09 in |
Strip Length | 1/4 in |
Minimum Wire Size | 16 AWG |
Wire Size Range | 16 AWG - 14 AWG |
Maximum Wire Size | 14 AWG |
Tab Width | 0.25 in |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Insulation Diameter (mm) | 4.1 |
Overall Length (In.) | 0.94 |
Wire Strip Length (mm) | 7.1 |
Overall Width (mm) | 9.1 |
Wire Strip Length (In.) | 11933 |
Minimum Copper Conductor Size (AWG) | #16 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Tab Size (mm) | 6.3 x 0.8 |
Overall Length (mm) | 23.9 |
Tab Size (In.) | 0.250 x 0.032 |
Minimum Wire Size (AWG) | #16 |
Maximum Copper Conductor Size (AWG) | #14 |
Maximum Wire Size (AWG) | #14 |
Maximum Wire Insulation Diameter (mm) | 4.1 |
Overall Width (In.) | 0.36 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Insulation Diameter (In.) | 0.16 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating HB, RoHS Compliant Yes, Seam Style Sleeved Barrel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Aux Contact Block, 1NC, Size 00-4 (CR305X100E)
- SCHNEIDER ELECTRIC AdjCurrntSensrRely, 8A, 24-240VAC/DC, 12Pin (RM22JA21MR)
- PANDUIT Cable Tie, Eh, Rel, 20.1", Wr Bl, PK100 (PRT5EH-C0)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0126" Diameter, UL1007, 300 Volts (28UL1007STRRED25)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNFR18-250B-L)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK25 (DNF10-250FIMB-Q)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111-C)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250-C)
- PANDUIT Female Disconnect, 22-18AWG, PK100 (D18-250-C)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FIB-D)
- VELVAC Female Disconnect, Red, 22-18AWG, PK10, Seam: Brazed (37187)
- Panduit Wire Disconnects