Shop All Wire Disconnects
Panduit
Female Disconnect, Blue, 16-14AWG, PK20
Mfr # DNF14-250FIB-E
Zoro # G0159218
product price: $24.35
/pk 20, $1.22/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Insulation Color Blue
- Color Code Blue
- Insulation Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF14-250FIB-E
- Zoro # G0159218
- UPC # 074983341924
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.84 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.09 in |
Width | 0.4" |
Strip Length | 1/4 in |
Barrel Inside Diameter | 0.09 in |
Maximum Wire Size | 14 AWG |
Wire Size Range | 16 AWG - 14 AWG |
Tab Width | 0.25 in |
Minimum Wire Size | 16 AWG |
Minimum Wire Size (AWG) | #16 |
Overall Length (In.) | 0.84 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Maximum Copper Conductor Size (AWG) | #14 |
Minimum Copper Conductor Size (AWG) | #16 |
Overall Length (mm) | 21.3 |
Overall Width (mm) | 8.9 |
Maximum Wire Size (AWG) | #14 |
Tab Size (In.) | 0.250 x 0.032 |
Insulation Diameter (mm) | 4.1 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Wire Strip Length (In.) | 11933 |
Overall Width (In.) | 0.35 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Insulation Diameter (In.) | 0.16 |
Wire Strip Length (mm) | 7.1 |
Tab Size (mm) | 6.3 x 0.8 |
Maximum Wire Insulation Diameter (mm) | 4.1 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards C22.2 No.153, CSA Certified LR31212, UL 310, UL Listed 20H3 E78522
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch, 30mm, Unshielded, PNP, NC, 4pin (E57G-30UPC15-Q)
- EATON BUSSMANN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-2PQ)
- SCHNEIDER ELECTRIC Temperature Sensor, MicroNet, 32-122F (MN-S3)
- CALCONDUIT Elbow, 1 in., 45 Degree, GRC (876783)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK100 (DNF14-250M-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-206B-L)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-205FIB-L)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250M-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111FIB-C)
- GARDNER BENDER Disconnect Paired 22-18Awg (20-161P)
- Panduit Wire Connectors & Disconnects