Shop All Wire Disconnects
Panduit
Female Disconnect, Blue, 16-14AWG, PK1000
Mfr # DNF14-250-M
Zoro # G0159181
product price: $359.99
/pk 1000, $0.36/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- For Use With CT-1550, CT-1551, CT-2300/ST (CD-550), CT-2500/L (CT-2550CH), UP14ZLW (CD-550)
- Insulation Color Blue
- Color Code Blue
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # DNF14-250-M
- Zoro # G0159181
- UPC # 074983827350
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.83 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.101 in |
Width | 0.3" |
Strip Length | 5/16 in |
Minimum Wire Size | 16 AWG |
Wire Size Range | 16 AWG - 14 AWG |
Tab Width | 0.25 in |
Maximum Wire Size | 14 AWG |
Barrel Inside Diameter | 0.101 in |
Maximum Wire Size (AWG) | #14 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Wire Strip Length (mm) | 7.1 |
Overall Length (In.) | 0.83 |
Tab Size (In.) | 0.250 x 0.032 |
Maximum Copper Conductor Size (AWG) | #14 |
Maximum Wire Insulation Diameter (mm) | 4.1 |
Overall Height (mm) | 3.1 |
Wire Strip Length (In.) | 11933 |
Overall Width (In.) | 0.29 |
Overall Width (mm) | 7.4 |
Minimum Wire Size (AWG) | #16 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Overall Length (mm) | 21.1 |
Overall Height (In.) | 0.12 |
Tab Size (mm) | 6.3 x 0.8 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 194 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 300 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating HB, RoHS Compliant Yes, Seam Style Sleeved Barrel, Standards CSA 22.2 No.153, UL 310
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Contact Block, Momentary Action, 22mm (3SU1400-1AA10-1BA0)
- SIEMENS IMM SNSR -40/240 1000OHM PLAT (544-577-25)
- PARTNERS BRAND UV Cable Ties, 50#, 10", Black, 1000/Case (CTUV1050)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (FRN1.25TB50)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FIB-L)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110-C)
- PANDUIT Male Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIM-M)
- PANDUIT Female Disconnect, 12-10AWG, PK50 (DR10-250-L)
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (24C785)
- Panduit Wire Connectors & Disconnects