Shop All Wire Disconnects
Panduit
Female Disconnect, Blue, 16-14AWG, PK100
Mfr # DNF14-250FIB-C
Zoro # G0059921
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- For Use With CT-1525, CT-2300/ST (CD-525), CT-2500/L (CT-2525CH), UP14ZLW (CD-525)
- Insulation Color Blue
- Color Code Blue
- Wire Range 16 to 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # DNF14-250FIB-C
- Zoro # G0059921
- UPC # 074983827176
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.84 in |
Barrel Inside Dia. | 0.09 in |
Length | 0.8" |
Width | 0.4" |
Strip Length | 5/16 in |
Wire Size Range | 16 AWG - 14 AWG |
Minimum Wire Size | 16 AWG |
Barrel Inside Diameter | 0.09 in |
Maximum Wire Size | 14 AWG |
Tab Width | 0.25 in |
Tab Size (In.) | 0.250 x 0.032 |
Overall Width (In.) | 0.35 |
Maximum Wire Insulation Diameter (In.) | 0.16 |
Overall Height (mm) | 5.6 |
Tab Size (mm) | 6.3 x 0.8 |
Overall Length (mm) | 21.3 |
Wire Strip Length (mm) | 7.1 |
Overall Height (In.) | 0.22 |
Minimum Wire Size (AWG) | #16 |
Overall Width (mm) | 8.9 |
Wire Strip Length (In.) | 11933 |
Maximum Wire Insulation Diameter (mm) | 4.1 |
Maximum Copper Conductor Size (AWG) | #14 |
Maximum Wire Size (AWG) | #14 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Overall Length (In.) | 0.84 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Diameter | 0.2" |
Minimum Metric Conductor Size (mm²) | 1.5 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, UL 94 Flammability Rating HB, RoHS Compliant Yes, Seam Style Butted, Standards CSA 22.2 No.153, UL 310, Barrel Inside Diameter 0.09 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE Cord Ext Indr 16/2Sptx6Ft Wht (OR660606)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-050-10-BK)
- ALLEN TEL Full Modular 6-Conductor Phone Line Cord, 50 Feet (AT650-35125)
- BRYANT Locking Device, Flush Receptacle, 30A 120V AC 400Hz, 2-Pole 3-Wire Grounding, FSL2R, Scrw Term, Blk (FSL2FR)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK50 (DNFR14-250B-L)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-111-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-250FI-L)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- PANDUIT Female Flag Disconnect, Blu, 16-14AWG, PK50 (DNFR14-250FIB-L)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK100 (DNF18-250M-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-110-C)
- Panduit Wire Connectors & Disconnects