Shop All Wire Disconnects
Panduit
Female Disconnect, Bare, 16-14AWG, PK1000
Mfr # D14-250-M
Zoro # G0159251
product price: $196.99
/pk 1000, $0.20/ea
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Insulation Color Bare
- Wire Range 16 to 14 AWG
- Connection Type Crimp
- Insulation Type Non-Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # D14-250-M
- Zoro # G0159251
- UPC # 074983822034
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.66 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.085 in |
Tab Width | 0.25 in |
Barrel Size | Standard |
Maximum Wire Size | 14 AWG |
Strip Length | 1/4 in |
Minimum Wire Size | 16 AWG |
Wire Size Range | 16 AWG - 14 AWG |
Barrel Inside Diameter | 0.085 in |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 2,000 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, RoHS Compliant Yes, Seam Style Sleeved Barrel, Standards CSA Certified LR31212, UL Listed 20H3 E78522, UL Recognized, Barrel Inside Diameter 0.085 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 2A, 2 Pole, 277/480V AC, D Curve (FAZ-D2/2-NA)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 120V AC, 6 Pins, 2 Poles (8501CO7V20)
- CALCONDUIT Elbow, 1 in., 90 Degree, Aluminum (732342)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 80A, 600V AC, Non-Indicating (LPS-RK-80SP)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK100 (DNF18-111FIB-C)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-188-C)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-250FI-L)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK100 (DNF14-250-C)
- STA-KON Male Disconnect, Blue, 16-14AWG, PK100 (14RB-250T)
- Panduit Wire Connectors & Disconnects