Shop All Wire Disconnects
Panduit
Female Disconnect, Bare, 16-14AWG, PK100
Mfr # D14-250-C
Zoro # G0159260
original price:
$60.79
5% off
new price: $57.45
/pk 100, $0.57/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- For Use With CT-100, CT-1570, CT-2300/ST (CD-570), CT-2500/L (CT-2570CH), UP14ZLW (CD-570)
- Insulation Color Bare
- Insulation Type Non-Insulated
- Wire Range 16 to 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # D14-250-C
- Zoro # G0159260
- UPC # 074983822027
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Overall Length | 0.66 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.085 in |
Width | 0.3" |
Wire Size Range | 16 AWG - 14 AWG |
Barrel Size | Standard |
Barrel Inside Diameter | 0.085 in |
Minimum Wire Size | 16 AWG |
Maximum Wire Size | 14 AWG |
Tab Width | 0.25 in |
Strip Length | 1/4 in |
Tab Size (In.) | 0.250 x 0.032 |
Minimum Copper Conductor Size (AWG) | #16 |
Wire Strip Length (In.) | 11933 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Wire Strip Length (mm) | 7.1 |
Overall Width (In.) | 0.3 |
Overall Length (mm) | 16.8 |
Overall Width (mm) | 7.6 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Minimum Wire Size (AWG) | #16 |
Overall Length (In.) | 0.66 |
Tab Size (mm) | 6.3 x 0.8 |
Maximum Copper Conductor Size (AWG) | #14 |
Maximum Wire Size (AWG) | #14 |
Minimum Metric Conductor Size (mm²) | 1.5 |
Maximum Metric Conductor Size (mm²) | 2.5 |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 2,000 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, RoHS Compliant Yes, Seam Style Sleeved Barrel, Standards CSA Certified LR31212, UL Listed 20H3 E78522, UL Recognized, Barrel Inside Diameter 0.085 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 200/240V AC, 4 Pins, 1 Poles (G7L-1A-BUBJ-CB-AC200/240)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 1.5 to 75 psi, Standard Action (9012GDW4)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 40A, 500V AC, Non-Indicating (L50QS040.T)
- ECM INDUSTRIES 100PK Female Disconnect (10-151F)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK20 (DNF14-250FIB-E)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK25 (DNF10-250FIMB-Q)
- PANDUIT Male/Female Disconnect Adaptr, Bare, PK100 (D-250A-C)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK1000 (DNF14-250FIB-M)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250-C)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK100 (DNF18-250FIB-C)
- POWER FIRST Female Disconnect, Bare, 12-10AWG, PK50 (5UGN7)
- Panduit Wire Disconnects