Shop All Wire Disconnects
Panduit
Female Disconnect, Bare, 12-10AWG, PK500
Mfr # D10-250-D
Zoro # G0159288
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Insulation Color Bare
- Insulation Type Non-Insulated
- Connection Type Crimp
- Wire Range 12 to 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Panduit
- MFR # D10-250-D
- Zoro # G0159288
- UPC # 074983822058
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.72 in |
Barrel Inside Dia. | 0.12 in |
Barrel Inside Diameter | 0.12 in |
Maximum Wire Size | 10 AWG |
Barrel Size | Standard |
Tab Width | 0.25 in |
Wire Size Range | 12 AWG - 10 AWG |
Strip Length | 1/4 in |
Minimum Wire Size | 12 AWG |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 2,000 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, RoHS Compliant Yes, Seam Style Sleeved Barrel, Standards CSA Certified LR31212, UL Listed 20H3 E78522, UL Recognized, Barrel Inside Diameter 0.12 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APC Power Cord, 5-15P, SJT, 8 ft., Blk, 12A, 14/3 (AP9893)
- ZORO SELECT Protrude Indicator Light, Red, 120VAC (24M160)
- SQUARE D Fixed Lock I-Line (LV426907)
- HONEYWELL Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 120V AC Contact Rating (BZ-2RW80147-A2)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK1000 (DNF18-250FIB-M)
- PANDUIT Male Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250M-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-205FIB-L)
- PANDUIT Female Flag Disconnect, Blu, 16-14AWG, PK50 (DNFR14-250FIB-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNFR18-250B-L)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FIB-L)
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (4FRE5)
- Panduit Wire Connectors & Disconnects