Shop All Wire Disconnects
Panduit
Female Disconnect, Bare, 12-10AWG, PK50
Mfr # D10-250-L
Zoro # G0159279
original price:
$61.69
28% off
new price: $44.35
/pk 50, $0.89/ea
$44.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- For Use With CT-1570, CT-2300/ST (CD-570), CT-2500/L (CT-2570CH), UP14ZLW (CD-570)
- Insulation Color Bare
- Insulation Type Non-Insulated
- Wire Range 12 to 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Panduit
- MFR # D10-250-L
- Zoro # G0159279
- UPC # 074983822041
- Country of Origin Mexico
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.72 in |
Barrel Inside Dia. | 0.12 in |
Width | 0.3" |
Minimum Wire Size | 12 AWG |
Strip Length | 1/4 in |
Barrel Inside Diameter | 0.12 in |
Tab Width | 0.25 in |
Barrel Size | Standard |
Wire Size Range | 12 AWG - 10 AWG |
Maximum Wire Size | 10 AWG |
Overall Length (In.) | 0.72 |
Maximum Wire Size (AWG) | #10 |
Minimum Wire Size (AWG) | #12 |
Wire Strip Length (mm) | 7.1 |
Overall Width (In.) | 0.3 |
Minimum Metric Conductor Size (mm²) | 4 |
Overall Length (mm) | 18.3 |
Overall Width (mm) | 7.6 |
Maximum Copper Conductor Size (AWG) | #10 |
Wire Strip Length (In.) | 11933 |
Minimum Copper Conductor Size (AWG) | #12 |
Tab Size (In.) | 0.250 x 0.032 |
Maximum Metric Conductor Size (mm²) | 6 |
Tab Size (mm) | 6.3 x 0.8 |
Minimum Metric Conductor Size (mm²) | 4 |
Maximum Metric Conductor Size (mm²) | 6 |
Description
Female Disconnect, Contact Finish Tin, Contact Material Brass, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 302 Degrees F, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Maximum Voltage 2,000 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket, Termination Style Crimp, RoHS Compliant Yes, Seam Style Sleeved Barrel, Standards CSA Certified LR31212, UL Listed 20H3 E78522, UL Recognized, Barrel Inside Diameter 0.12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Conn Flex, Ac/Mc, 90 deg, Insul, 1-1/4", Iron (3205)
- HAMMOND N1 Hinge Cover w/KO ft.s, 10 x 10 x 4, Steel/Gray (CHKO10104)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 24/28V DC, 240W, 10.0A, DIN Rail (CS10.241)
- DWYER INSTRUMENTS Timer Controller, Dct 1122 Assy (DCT1122)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-250FI-L)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK50 (DNF10-250FIB-L)
- PANDUIT Female Disconnect, Nylon, 22-18AWG, PK50 (DNF18-206FIB-L)
- PANDUIT Female Disconnect, Red, 22-18AWG, PK1000 (DNF18-250FIB-M)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FI-D)
- PANDUIT Female Disconnect, 0.81 in., PK100 (DV14-250B-C)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDV18-250Q)
- Panduit Wire Disconnects